CL245 - Type CL BRKR 45A/2POLE 120/240V 10K-Classified 1"

Eaton

  • $26.11 (Each)
  • $26.11 (Each)

  • $130.55 (Per 5)

  • $652.75 (Per 25)
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
CL245
Manufacturer
Eaton
Manufacturer's Part Number
CL245
Description
Type CL BRKR 45A/2POLE 120/240V 10K-Classified 1"
Eaton Classified 3/4" Thermal Magnetic Circuit Breaker, Type CL 1-Inch Classified Replacement Breaker, 45 A, 10 Kaic, Two-Pole, 120/240V, CL, Common Breaker Trip, #14-4 Awg Cu/Al, CL, Type CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676011686 / 00786676011686
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.11 (Each)
Carton
$130.55 (Per 5)
Standard Packaging
$652.75 (Per 25)
Resources
Attachments
 
 
CL245 - Specification Sheet
Images
 
 
CL245 - Large Image
Other Links
 
 
CL245 - Other
Brochures
 
 
CL245 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
Description
TYPE CL BRKR 45A/2POLE 120/240V 10K-CLASSIFIED 1"
Features
Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.
Long Description
Eaton Classified 3/4" thermal magnetic circuit breaker,Type CL 1-Inch classified replacement breaker,45 A,10 kAIC,Two-pole,120/240V,CL,Common breaker trip,#14-4 AWG Cu/Al,CL,Type CH Loadcenters
Product Type
CL BKR 45A/2POLE 120/240V 10K
extra long description
ETN CL245 CL bkr 45A/2Pole 120/240V
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
CL245
Brand
Eaton
GTIN
00786676011686
UPC
786676011686
Taxonomies, Classifications, and Categories
Type
3/4" Thermal magnetic circuit breakers
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
0.5
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CL245.
Jump To:

Cross Referenced

These items are similar to CL245 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MP245 Eaton Crouse-Hinds n/a
BR235 Eaton 00786676374354
CH235 Eaton 00782113312248
CL245 Eaton 00786676011686
THQL1245 GENERAL ELECTRIC 00783164124330
THQP235 GENERAL ELECTRIC 00783164085747
MP245 Murray Feiss Lighting n/a
HOM24 Schneider Electric n/a
B235 Siemens 00783643263567
Q245 Siemens 00783643167780
TB245 Thomas & Betts 00786210231068

* All prices subject to change.

Begin Live Chat