CL115GF - 1P 15A 120V Ground Fault Classified Breaker

Eaton

  • $128.67 (Each)
  • $128.67 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL115GF
Manufacturer
Eaton
Manufacturer's Part Number
CL115GF
Description
1P 15A 120V Ground Fault Classified Breaker
Type CL 1-Inch Classified Ground Fault Replacement Breaker, Single-Pole, 15A, 120/240V, 10 Kaic, #14-4 Awg Cu/Al 60°C or 75°C
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782114982150 / 00782114982150
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.67 (Each)
Resources
Other Links
 
 
CL115GF - Other
Brochures
 
 
CL115GF - Brochure
Images
 
 
CL115GF - Small Image
 
CL115GF - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240V
amperage rating
15A
Dimensions and Weight
Height
1.25
Width
3.75
Length
6.25
Descriptions
extra long description
ETN CL115GF Type CL 1-inch Classifi
Description
1P 15A 120V GROUND FAULT CLASSIFIED BREAKER
Product Type
Type CL 1-Inch Classified Ground Fault Replacement Breaker
Special Features
Ground fault
Long Description
Type CL 1-inch Classified Ground Fault Replacement Breaker, Single-Pole, 15A, 120/240V, 10 kAIC, #14-4 AWG Cu/Al 60°C or 75°C
Manufacturer Information
Manufacturers Part Number
CL115GF
Brand
Eaton
GTIN
00782114982150
UPC
782114982150
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Availability
Status
Inactive
Packaging
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
standard
UL 489
Application
Circuit Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat