BRSUR4040B200 - BR Surge Loadcntr 40/40 CKT Interior 200A Main BRK

Eaton

  • $1093.10 (Each)
  • $1,093.10 (Each)
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
BRSUR4040B200
Manufacturer
Eaton
Manufacturer's Part Number
BRSUR4040B200
Description
BR Surge Loadcntr 40/40 CKT Interior 200A Main BRK
Eaton BR Surge Loadcenter, Factory Integrated Surge, Main Circuit Breaker, 200 A, L2, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, BWH, Combination, 40/40 Circuits, 40 Spaces, Three-Wire, Single-Phase, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782116417148 / 00782116417148
Weight per unit
45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,093.10 (Each)
Resources
Images
 
 
BRSUR4040B200 - Large Image
 
BRSUR4040B200 - Large Image
 
BRSUR4040B200 - Small Image
 
BRSUR4040B200 - Large Image
 
BRSUR4040B200 - Large Image
 
BRSUR4040B200 - Large Image
 
BRSUR4040B200 - Large Image
Attachments
 
 
BRSUR4040B200 - Specification Sheet
Other Links
 
 
BRSUR4040B200 - Other
 
BRSUR4040B200 - Other
 
BRSUR4040B200 - Other
 
BRSUR4040B200 - Other
 
BRSUR4040B200 - Other
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
Metallic
Dimensions and Weight
Width
14.31
Depth
3.88
Height
45
Descriptions
Description
BR SURGE LOADCNTR 40/40 CKT INTERIOR 200A MAIN BRK
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
Eaton BR Surge Loadcenter
Long Description
Eaton BR surge loadcenter,Factory integrated surge,Main circuit breaker,200 A,L2,Aluminum,Cover included,NEMA 1,Metallic,25 kAIC,BWH,Combination,40/40 Circuits,40 Spaces,Three-wire,Single-phase,120/240 V
Special Features
Factory integrated surge
extra long description
ETN BRSUR4040B200 Eaton BR surge lo
Additional Information
dimensions
3.8800 IN X 14.3100 IN X 45.0000 IN
Manufacturer Information
Manufacturers Part Number
BRSUR4040B200
Brand
Eaton
GTIN
00782116417148
UPC
782116417148
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Surge loadcenter
Packaging
Weight per each
45
Carton
1
Uses, Certifications, and Standards
Mounting
Combination
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat