BRP30B200RV25 - BR Pon Loadcntr 200A Main BRKR 30 Space N3R

Eaton

  • $787.71 (Each)
  • $787.71 (Each)
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
BRP30B200RV25
Manufacturer
Eaton
Manufacturer's Part Number
BRP30B200RV25
Description
BR Pon Loadcntr 200A Main BRKR 30 Space N3R
BR Plug-On Neutral Loadcenter Value Pack, 200A, Main Breaker, 30 Spaces, Nema 3R W/ (2) BR120 & (1) BR230
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689058432 / 00786689058432
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$787.71 (Each)
Resources
Images
 
 
BRP30B200RV25 - Small Image
 
BRP30B200RV25 - Large Image
Attachments
 
 
BRP30B200RV25 - Specification Sheet
Brochures
 
 
BRP30B200RV25 - Brochure
Other Links
 
 
BRP30B200RV25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200
interrupt rating
25
Cover Type
Cover included
Dimensions and Weight
Width
14.31
Depth
34.12
Height
5.5
Size
X6
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
BR PON LOADCNTR 200A MAIN BRKR 30 SPACE N3R
Product Type
BR Pon LC, 200A, MCB, 30 Space, N3R
extra long description
ETN BRP30B200RV25 BR PON LC,200A, M
Long Description
BR plug-on neutral loadcenter value pack, 200A, main breaker, 30 spaces, NEMA 3R w/ (2) BR120 & (1) BR230
Special Features
Value pack
Additional Information
number of spaces
30
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP30B200RV25
GTIN
00786689058432
UPC
786689058432
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
27
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRP30B200RV25.
Jump To:

Similar Items

Similar items are close alternatives to BRP30B200RV25, though they may not be 100% alike.

No Feed-Thru Lugs, Main Circuit Breaker Loadcenter, 200A, D1R, Aluminum, Interlo...
  • Our Part #: BR3040B200RV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR3040B200RV
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR3040B200RV - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat