BRP30B200G - BR Pon Loadcenter 200A Main Breaker 30 Space Groun

Eaton

  • $620.72 (Each)
  • $620.72 (Each)

Availability: Currently Out Of Stock
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
BRP30B200G
Manufacturer
Eaton
Manufacturer's Part Number
BRP30B200G
Description
BR Pon Loadcenter 200A Main Breaker 30 Space Groun
Plug-On Neutral Main Circuit Breaker Loadcenter, 200A, X6, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, CSR2200, 60 Circuits, Single Pole, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Combination, Type BR 1-Inch Breakers, 120/240V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689052812 / 00786689052812
Weight per unit
31.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$620.72 (Each)
Resources
Images
 
 
BRP30B200G - Small Image
 
BRP30B200G - Large Image
 
BRP30B200G - Large Image
 
BRP30B200G - Large Image
 
BRP30B200G - Large Image
 
BRP30B200G - Large Image
Attachments
 
 
BRP30B200G - Specification Sheet
Brochures
 
 
BRP30B200G - Brochure
Other Links
 
 
BRP30B200G - Other
 
BRP30B200G - Other
 
BRP30B200G - Other
 
BRP30B200G - Other
 
BRP30B200G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Wattage
Single-pole
Voltage Rating
120/240 V
amperage rating
200
interrupt rating
25
Cover Type
Cover included
Dimensions and Weight
Size
X6
Width
14.31
Height
3.88
Depth
34.12
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
BR PON LOADCENTER 200A MAIN BREAKER 30 SPACE GROUN
Product Type
BR Pon LC, 200A, MCB, 30 Space, Ground
extra long description
ETN BRP30B200G BR PON LC,200A, MCB,
Long Description
Plug-on neutral main circuit breaker loadcenter,200A,X6,Aluminum,Cover included,NEMA 1,Metallic,25 kAIC,CSR2200,60 circuits,Single pole,30 spaces,Two hots, a neutral, and a ground,Single-phase,Combination,Type BR 1-inch breakers,120/240V
Additional Information
number of spaces
30
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BRP30B200G
GTIN
00786689052812
UPC
786689052812
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
31.2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
Mounting
Combination Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat