BRP20L200G - BR Pon Loadcntr 200A Mlo 20 Space W/ Ground Bar

Eaton

  • $279.93 (Each)
  • $279.93 (Each)
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
BRP20L200G
Manufacturer
Eaton
Manufacturer's Part Number
BRP20L200G
Description
BR Pon Loadcntr 200A Mlo 20 Space W/ Ground Bar
Eaton Eaton Type BR 1-Inch Pon Loadcenter, 200 A, Mlo, 20 Spaces, W/ Ground Bar
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053277 / 00786689053277
Weight per unit
21.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$279.93 (Each)
Resources
Images
 
 
BRP20L200G - Small Image
 
BRP20L200G - Large Image
 
BRP20L200G - Large Image
 
BRP20L200G - Large Image
 
BRP20L200G - Large Image
Attachments
 
 
BRP20L200G - Specification Sheet
Other Links
 
 
BRP20L200G - Other
 
BRP20L200G - Other
 
BRP20L200G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240V
amperage rating
200
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Depth
23
Height
3.88
Size
X3
Descriptions
Description
BR PON LOADCNTR 200A MLO 20 SPACE W/ GROUND BAR
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 200A, Mlo, 20 Space, W/ Ground
extra long description
ETN BRP20L200G BR PON LC,200A, MLO,
Long Description
Eaton Eaton Type BR 1-inch PON loadcenter, 200 A, MLO, 20 spaces, w/ ground bar
Additional Information
number of spaces
20
Manufacturer Information
Manufacturers Part Number
BRP20L200G
Brand
Eaton
GTIN
00786689053277
UPC
786689053277
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
21.7
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRP20L200G.
Jump To:

Similar Items

Similar items are close alternatives to BRP20L200G, though they may not be 100% alike.

BR Style 1-Inch Loadcenter, Main Lug, Ground Bar, Includes BREQS125 Hold-Down Sc...
  • Our Part #: BR2040L200G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR2040L200G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($232.06) ·
BR2040L200G - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$232.06

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat