BRLW1 - Handle Lockoff For 1 Pole BR BRKR

Eaton

  • $32.18 (Each)
  • $32.18 (Each)

  • $321.80 (Per 10)
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
BRLW1
Manufacturer
Eaton
Manufacturer's Part Number
BRLW1
Description
Handle Lockoff For 1 Pole BR BRKR
Handle Lockoff, 18.415 X 12.7 X 12.7 CM, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676376228 / 00786676376228
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.18 (Each)
Standard Packaging
$321.80 (Per 10)
Resources
Other Links
 
 
BRLW1 - Other
 
BRLW1 - Other
 
BRLW1 - Other
 
BRLW1 - Other
 
BRLW1 - Other
 
BRLW1 - Other
 
BRLW1 - Other
Brochures
 
 
BRLW1 - Brochure
Attachments
 
 
BRLW1 - Specification Sheet
Images
 
 
BRLW1 - Large Image
 
BRLW1 - Large Image
 
BRLW1 - Large Image
 
BRLW1 - Large Image
 
BRLW1 - Large Image
 
BRLW1 - Large Image
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
Padlockable device for locking the handle of a single-pole Type BR circuit breaker (handle mounted).
Product Type
Handle Lockoff
Long Description
Handle Lockoff, 18.415 x 12.7 x 12.7 cm, 0.01 lb
Short Description
Handle Lockoff for Power Distribution, 18.415 x 12.7 x 12.7 cm
extra long description
ETN BRLW1 Handle Lockoff for 1 Pole
Description
HANDLE LOCKOFF FOR 1 POLE BR BRKR
Special Features
Suitable for TT120 loadcenters
Additional Information
accessory type
Handle Lockoff
for use with
Power Distribution
dimensions
18.415 x 12.7 x 12.7 cm
Standards Met
IGCC 4459;UL Listed
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BRLW1
GTIN
00786676376228
UPC
786676376228
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight
0.01 lb
Weight per each
0.05
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRLW1.
Jump To:

Cross Referenced

These items are similar to BRLW1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRLW1 Eaton 00786676376228
QO1PAF Schneider Electric 00785901641674

* All prices subject to change.

Begin Live Chat