BRHX2110 - Type BR 110A 2-Pole 22kaic

Eaton

  • $1191.87 (Each)
  • $1,191.87 (Each)
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
BRHX2110
Manufacturer
Eaton
Manufacturer's Part Number
BRHX2110
Description
Type BR 110A 2-Pole 22kaic
Eaton BR Thermal Magnetic Circuit Breaker, Quicklag Type BRHX Circuit Breaker, 110 A, 22KAIC, Two-Pole, 120/240V, BRHX, Non-Interchangeable, 110, Plug-On, BRHX
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786689041663 / 00786689041663
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,191.87 (Each)
Resources
Images
 
 
BRHX2110 - Large Image
 
BRHX2110 - Large Image
Brochures
 
 
BRHX2110 - Brochure
Other Links
 
 
BRHX2110 - Other
 
BRHX2110 - Other
Attachments
 
 
BRHX2110 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
interrupt rating
22 kAIC
connection
Plug-on
Poles
Two-pole
Descriptions
Description
TYPE BR 110A 2-POLE 22KAIC
Product Type
Type BR, 110A, 2-Pole, 22kaic
extra long description
ETN BRHX2110 Type BR, 110A, 2-Pole,
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Quicklag Type BRHX circuit breaker,110 A,22kAIC,Two-pole,120/240V,BRHX,Non-interchangeable,110,Plug-on,BRHX
Additional Information
dimensions
2.6000 IN X 1.9000 IN X 2.0000 IN
Trip Type
Non-Interchangeable
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRHX2110
GTIN
00786689041663
UPC
786689041663
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat