BRD220230 - BRD Quad BRKR 1-20A/2P 1-30A/2P 120/240V 10K Non-C

Eaton

  • $97.50 (Each)
  • $97.50 (Each)

  • $487.50 (Per 5)

Availability: In Stock Locally
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
BRD220230
Manufacturer
Eaton
Manufacturer's Part Number
BRD220230
Description
BRD Quad BRKR 1-20A/2P 1-30A/2P 120/240V 10K Non-C
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 20 A, (2) 30 A, 10 Kaic, Four-Pole, 120/240V, BRD, Independent, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676372213 / 00786676372213
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.50 (Each)
Standard Packaging
$487.50 (Per 5)
Resources
Images
 
 
BRD220230 - Small Image
 
BRD220230 - Large Image
 
BRD220230 - Large Image
Attachments
 
 
BRD220230 - Specification Sheet
Brochures
 
 
BRD220230 - Brochure
Other Links
 
 
BRD220230 - Other
 
BRD220230 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
Four-pole
Descriptions
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Description
BRD QUAD BRKR 1-20A/2P 1-30A/2P 120/240V 10K NON-C
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch quad circuit breaker,(2) 20 A, (2) 30 A,10 kAIC,Four-pole,120/240V,BRD,Independent,#14-4 AWG Cu/Al,BRD,Type BR Loadcenters
Product Type
BRD Quad 1-20A/2P 1-30A/2P 120/240V 10K
extra long description
ETN BRD220230 BRD Quad 1-20A/2P 1-3
Additional Information
dimensions
3.2500 IN X 2.0000 IN X 2.7500 IN
Trip Type
Independent
Manufacturer Information
Manufacturers Part Number
BRD220230
Brand
Eaton
GTIN
00786676372213
UPC
786676372213
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.8
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRD220230.
Jump To:

Similar Items

Similar items are close alternatives to BRD220230, though they may not be 100% alike.

Standard Trip Circuit Breaker, 20/30 A, 4 Poles, Independent Tripping Mechanism,...
  • Our Part #: BQ220230
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BQ220230
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($497.80) ·
BQ220230 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$99.56

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat