BR816B100 - 8/16C 100A 1PH MB Loadcenter

Eaton

  • $184.80 (Each)
  • $184.80 (Each)

Availability: Currently Out Of Stock
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
BR816B100
Manufacturer
Eaton
Manufacturer's Part Number
BR816B100
Description
8/16C 100A 1PH MB Loadcenter
BR Style 1-Inch Loadcenter, Main Circuit Breaker, No Feed-Thru Lug, 100A, Single-Phase, 16-Pole, 16 Circuits, 8 Spaces, 120/240V, #4-1/0 Awg Cu/Al At 60°C or 75°C, Nema 1 Enclosure, B1 Box Size
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676443456 / 00786676443456
Weight per unit
17.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$184.80 (Each)
Resources
Images
 
 
BR816B100 - Small Image
 
BR816B100 - Large Image
Brochures
 
 
BR816B100 - Brochure
Other Links
 
 
BR816B100 - Other
 
BR816B100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#4-1/0 AWG Cu/Al at 60°C or 75°C
Phase
1 PH
interrupt rating
10 kAIC
amperage rating
100 WTT
Voltage Rating
120/240 VAC
Cover Type
Cover included
Number of Wires
Three-wire
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Size
B1
Descriptions
Description
8/16C 100A 1PH MB LOADCENTER
extra long description
ETN BR816B100 BR style 1-inch loadc
Product Type
BR Style 1-Inch Loadcenter
Long Description
BR style 1-inch loadcenter, main circuit breaker, no feed-thru lug, 100A, single-phase, 16-pole, 16 circuits, 8 spaces, 120/240V, #4-1/0 AWG Cu/Al at 60°C or 75°C, NEMA 1 enclosure, b1 box size
Special Features
No feed-thru lug
Additional Information
Number of Circuits
16 OZ
number of spaces
8 W
dimensions
98.5520millimetreX36.3474centimetreX42.5450centimetre
Box Size
CABLE GRIP, CLOSED MESH SINGLE WEAVE TYPE; 18 INCH EYE LENGTH; 21 INCH MESH LENGTH; 21 MESH LENGTH IN INCH; 2 TO 2.49 INCH CABLE SIZE; CSA APPROVAL; TIN COATED BRONZE MESH MATERIAL; 3260 LB BREAKING STRENGTH; LOOP EYE TYPE; BRYANT. BRAND
main circuit breaker
CEMAT RSRT9 V7.0 OS SOFTWARE
cover
Cover included
Manufacturer Information
Manufacturers Part Number
BR816B100
Brand
Eaton
GTIN
00786676443456
UPC
786676443456
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
Main circuit breaker
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Packaging
Weight per each
17.78
Carton
1
Uses, Certifications, and Standards
Mounting
Combination
Enclosure
NEMA 1
Application
Power Distribution
standard
UL 67; UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR816B100.
Jump To:

Similar Items

Similar items are close alternatives to BR816B100, though they may not be 100% alike.

Plug-On Neutral Main Circuit Breaker Loadcenter, 100A, X0, Aluminum, Cover Inclu...
  • Our Part #: BRP10B100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP10B100
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($229.58) ·
BRP10B100 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$229.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat