BR4242B225 - 42/42C 225A 1PH MB Loadcenter

Eaton

  • $672.40 (Each)
  • $672.40 (Each)

Availability: Currently Out Of Stock
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
BR4242B225
Manufacturer
Eaton
Manufacturer's Part Number
BR4242B225
Description
42/42C 225A 1PH MB Loadcenter
BR Style Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V Ac, #1 Awg to 250 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 45 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676446402 / 00786676446402
Weight per unit
42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$672.40 (Each)
Resources
Images
 
 
BR4242B225 - Small Image
 
BR4242B225 - Large Image
Attachments
 
 
BR4242B225 - Specification Sheet
Brochures
 
 
BR4242B225 - Brochure
Other Links
 
 
BR4242B225 - Other
 
BR4242B225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Voltage Rating
120/240 V ac
interrupt rating
25 kAIC
Wire Size
#1 AWG to 250 kcmil
Material
Metallic
Phase
1 PH
amperage rating
225 lm
Cover Type
Cover not included
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Size
5 kVA kVA
Descriptions
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Style Load Center
Long Description
BR Style Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V ac, #1 AWG to 250 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 45 in Overall Height
Short Description
BR Style Load Center, 42/42C, 225 A, NEMA 3R
Special Features
No feed-thru lugs
Description
42/42C 225A 1PH MB LOADCENTER
extra long description
ETN BR4242B225 BR style 1-inch load
Additional Information
Number of Circuits
42
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Width
5.19 in;131.8 mm
Overall Height
45 in;1143 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
cover
Cover not included
dimensions
76.2000millimetreX11.4300centimetreX23.9776centimetre
number of spaces
42 WTT
main circuit breaker
CEMAT RSRT9 V7.0 OS SOFTWARE
Box Size
5 in
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR4242B225
GTIN
00786676446402
UPC
786676446402
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
Main circuit breaker
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Packaging
Weight per each
42
Carton
1
Uses, Certifications, and Standards
Application
Residential
Mounting
FLUSH
Enclosure
NEMA 1
standard
UL 67; UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR4242B225.
Jump To:

Similar Items

Similar items are close alternatives to BR4242B225, though they may not be 100% alike.

Plug-On Neutral Main Circuit Breaker Loadcenter, 225A, X8, Copper, Cover Include...
  • Our Part #: BRP42BC225
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BRP42BC225
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($651.03) ·
BRP42BC225 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$651.03

Each

QTY:
Each
Add
BR Style 1-Inch Loadcenter, Main Circuit Breaker, No Feed-Thru Lugs, Includes BR...
  • Our Part #: BR4040BC200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR4040BC200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($676.90) ·
BR4040BC200 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$676.90

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to BR4242B225 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR4242B225 Eaton 00786676446402
BR4242B225CH Eaton n/a
5F639 WW GRAINGER n/a
HOM42M225C Schneider Electric 00785901824213
G4242B1225CU Siemens n/a
G4242MB1225 Siemens n/a

* All prices subject to change.

Begin Live Chat