BR260 - Type BR BRKR 60A/2 Pole 120/240V 10K

Eaton

  • $25.87 (Each)
  • $25.87 (Each)

  • $129.35 (Per 5)

  • $646.75 (Per 25)

Availability: In Stock Locally
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
BR260
Manufacturer
Eaton
Manufacturer's Part Number
BR260
Description
Type BR BRKR 60A/2 Pole 120/240V 10K
Standard Trip Circuit Breaker, 60 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676363105 / 00786676363105
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.87 (Each)
Carton
$129.35 (Per 5)
Standard Packaging
$646.75 (Per 25)
Resources
Images
 
 
BR260 - Small Image
 
BR260 - Large Image
 
BR260 - Large Image
Attachments
 
 
BR260 - Specification Sheet
Brochures
 
 
BR260 - Brochure
Other Links
 
 
BR260 - Other
 
BR260 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
Two-pole
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 60 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 2 in Overall Width
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Short Description
2P Standard Trip Circuit Breaker, 60 A, 120/240 VAC, Line and Load Lug Terminal
Description
TYPE BR BRKR 60A/2 POLE 120/240V 10K
extra long description
ETN BR260 Type BR Breaker 60A/2 Pol
Additional Information
Tripping Mechanism
Common
circuit breaker type
Standard Trip Circuit Breaker
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
2 in
for use with
Type BR Loadcenters
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
dimensions
1.9000 IN X 2.9000 IN X 2.5000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR260
GTIN
00786676363105
UPC
786676363105
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.5
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR260.
Jump To:

Cross Referenced

These items are similar to BR260 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR255 Eaton 00782114372111
BR260 Eaton 00786676363105
BRH260 Eaton 00786676373753
CHQ260 Eaton 00782113010977
CUHBR260 Eaton n/a
GTHQL2160 GENERAL ELECTRIC n/a
1D359 WW GRAINGER n/a
PCB280 ITE n/a
Q270 ITE n/a
HOM260 Schneider Electric 00785901065333
Q280 Siemens 00783643156746

* All prices subject to change.

Begin Live Chat