BR1624L125R - 1PH/BR Loadcenter 125A Mlo 16/24 Cir. Al Bus Nema

Eaton

  • $256.81 (Each)
  • $256.81 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR1624L125R
Manufacturer
Eaton
Manufacturer's Part Number
BR1624L125R
Description
1PH/BR Loadcenter 125A Mlo 16/24 Cir. Al Bus Nema
Eaton Eaton BR Main Lug Loadcenter, No Feed-Thru Lugs, Includes BREQS125 Hold-Down Screw, 125 A, B2R, Al, Nema 3R, Metallic, 10 Kaic, 24 Circuits, Twenty-Four Pole, 16 Spaces, Three-Wire, 1PH, Type BR 1-Inch Breakers, 120/240V, #6-2/0 Awg Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676446853 / 00786676446853
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$256.81 (Each)
Resources
Images
 
 
BR1624L125R - Large Image
 
BR1624L125R - Small Image
 
BR1624L125R - Large Image
 
BR1624L125R - Large Image
 
BR1624L125R - Large Image
Attachments
 
 
BR1624L125R - Specification Sheet
Other Links
 
 
BR1624L125R - Other
 
BR1624L125R - Other
 
BR1624L125R - Other
 
BR1624L125R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Cover included
interrupt rating
10 kAIC
Voltage Rating
120/240V
amperage rating
125 A
Phase
Single-phase
Dimensions and Weight
Height
18.75
Depth
5.19
Size
B2r
Width
14.31
Descriptions
Description
1PH/BR LOADCENTER 125A MLO 16/24 CIR. AL BUS NEMA
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
Eaton BR Main Lug Loadcenter
Long Description
Eaton Eaton BR main lug loadcenter,No feed-thru lugs,includes BREQS125 hold-down screw, 125 A,B2R,Al, NEMA 3R,Metallic,10 kAIC,24 Circuits,Twenty-four pole,16 Spaces,Three-wire,1ph,Type BR 1-inch breakers,120/240V,#6-2/0 AWG Cu/Al
Special Features
No feed-thru lugs, includes BREQS125 hold-down screw
extra long description
ETN BR1624L125R Eaton BR main lug l
Additional Information
dimensions
5.1900 IN X 14.3100 IN X 18.7500 IN
number of spaces
16
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR1624L125R
GTIN
00786676446853
UPC
786676446853
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight per each
23
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat