BQC230250 - BQC Quad BRKR 1-30A/2P 1-50A/2P Com. Trip 120/240V

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BQC230250
Manufacturer
Eaton
Manufacturer's Part Number
BQC230250
Description
BQC Quad BRKR 1-30A/2P 1-50A/2P Com. Trip 120/240V
Eaton BR Thermal Magnetic Circuit Breaker, Type BQC 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (1) Two-Pole 30 A, (1) Two-Pole 50 A, 10 Kaic, Four-Pole, 120/240V, BQC, Common Breaker Trip, #14-4 Awg Cu/Al, BQC
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676371919 / 00786676371919
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BQC230250 - Small Image
 
BQC230250 - Large Image
 
BQC230250 - Large Image
 
BQC230250 - Large Image
Attachments
 
 
BQC230250 - Specification Sheet
Brochures
 
 
BQC230250 - Brochure
Other Links
 
 
BQC230250 - Other
 
BQC230250 - Other
 
BQC230250 - Other
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
120/240 V
Poles
4
interrupt rating
10 kAIC
Descriptions
Description
BQC QUAD BRKR 1-30A/2P 1-50A/2P COM. TRIP 120/240V
Product Type
BQC Quad 1-30A/2P 1-50A/2P 120/240V 10K
extra long description
ETN BQC230250 BQC Quad 1-30A/2P 1-5
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BQC 1-Inch CTL plug-on circuit breaker,Includes rejection tab feature,(1) Two-Pole 30 A, (1) Two-Pole 50 A,10 kAIC,Four-pole,120/240V,BQC,Common breaker trip,#14-4 AWG Cu/Al,BQC
Special Features
Includes Rejection Tab feature
Additional Information
dimensions
2.0000 IN X 3.1000 IN X 2.6000 IN
Trip Type
Common breaker trip
Manufacturer Information
Manufacturers Part Number
BQC230250
Brand
Eaton
GTIN
00786676371919
UPC
786676371919
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
standard
UL 489,Federal Specifications Classification W-C375
Application
OtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BQC230250.
Jump To:

Similar Items

Similar items are close alternatives to BQC230250, though they may not be 100% alike.

Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, ...
  • Our Part #: BRDC230250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRDC230250
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($194.22) ·
BRDC230250 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$194.22

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat