BQ215215 - BQ Quad BRKR 2-15A/2P Indep. Trip 120/240V 10K

Eaton

  • $99.56 (Each)
  • $99.56 (Each)
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
BQ215215
Manufacturer
Eaton
Manufacturer's Part Number
BQ215215
Description
BQ Quad BRKR 2-15A/2P Indep. Trip 120/240V 10K
Eaton BR Thermal Magnetic Circuit Breaker, Type BQ 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (2) Two-Pole 15 A, 10 Kaic, Four-Pole, 120/240V, BQ, Independent, #14-4 Awg Cu/Al, Q28, BQ, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676370707 / 00786676370707
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.56 (Each)
Resources
Images
 
 
BQ215215 - Small Image
 
BQ215215 - Large Image
Attachments
 
 
BQ215215 - Specification Sheet
Brochures
 
 
BQ215215 - Brochure
Other Links
 
 
BQ215215 - Other
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
120/240 V ac
Poles
4
Current Rating
15 A
interrupt rating
10 kAIC
Dimensions and Weight
Overall Length
3 in
Descriptions
Long Description
Standard Trip Circuit Breaker, 15 A, 4 Poles, Independent Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 2 in Overall Width
Special Features
Includes Rejection Tab feature
Product Type
Standard Trip Circuit Breaker
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Short Description
Standard Trip Circuit Breaker, 15 A, 120/240 VAC
Description
BQ QUAD BRKR 2-15A/2P INDEP. TRIP 120/240V 10K
extra long description
ETN BQ215215 BQ Quad 2-15A/2P 120/2
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Trip Type
T194
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Independent
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
2 in
for use with
Type BR Loadcenters
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BQ215215
GTIN
00786676370707
UPC
786676370707
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BQ215215.
Jump To:

Cross Referenced

These items are similar to BQ215215 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BQ215215 Eaton 00786676370707
5B706 WW GRAINGER n/a
Q21515 ITE n/a
HOMT1515215 Schneider Electric 00785901069355

* All prices subject to change.

Begin Live Chat