BAB2025 - Bab 2-Pole 25A Industrial BRKR

Eaton

  • $91.13 (Each)
  • $91.13 (Each)

  • $1,093.56 (Per 12)
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
BAB2025
Manufacturer
Eaton
Manufacturer's Part Number
BAB2025
Description
Bab 2-Pole 25A Industrial BRKR
Thermal Magnetic Circuit Breaker, 25 A, Bolt-On, 120/240 V Ac, 3.5 In Overall Height, 3.5 In Overall Length, 2 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679302255 / 00786679302255
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.13 (Each)
Standard Packaging
$1,093.56 (Per 12)
Resources
Images
 
 
BAB2025 - Small Image
 
BAB2025 - Large Image
 
BAB2025 - Large Image
 
BAB2025 - Large Image
 
BAB2025 - Large Image
Attachments
 
 
BAB2025 - Specification Sheet
Brochures
 
 
BAB2025 - Brochure
Other Links
 
 
BAB2025 - Other
 
BAB2025 - Other
 
BAB2025 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
25 A
interrupt rating
10 kAIC
Voltage Rating
120/240 V ac
Dimensions and Weight
Overall Length
3.5 in
Descriptions
Features
Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase. Sturdy, rigid chassis assembly ensures accurate alignment of interior with panel front;prevents flexing and minimizes possibility of loosening or damage to current carrying parts during and after installation. Four-point in-and-out adjustment of panel interioris provide
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 25 A, Bolt-On, 120/240 V ac, 3.5 in Overall Height, 3.5 in Overall Length, 2 in Overall Width
Short Description
2P Thermal Magnetic Circuit Breaker, 25 A, 120/240 VAC
extra long description
ETN BAB2025 25A, 2 pole circuit bre
Description
BAB 2-POLE 25A INDUSTRIAL BRKR
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Overall Width
2 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified;IGCC Standards 4897
Mounting Type
Bolt-On
Overall Height
3.5 in
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BAB2025
GTIN
00786679302255
UPC
786679302255
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Accessory
Packaging
Weight per each
0.51
Carton
1
Package
12
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BAB2025.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BAB2025.

Eaton Breaker, Thermal Magnetic Circuit Breaker, 240 V, 25 A, Two-Pole
  • Our Part #: BAB2025
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BAB2025
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($91.13) ·
BAB2025 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$91.13

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat