3TA225FD - 225A FD Collar Kit_3 Terms and

Eaton

  • $201.48 (Each)
  • $201.48 (Each)
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
3TA225FD
Manufacturer
Eaton
Manufacturer's Part Number
3TA225FD
Description
225A FD Collar Kit_3 Terms and
Eaton Molded Case Circuit Breaker Accessory Line and Load Terminal, Line and Load Terminals, 225 A, #4-4/0 Awg Cu/Al, Q18, Series C, Pressure Type Line and Load
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679222409 / 00786679222409
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$201.48 (Each)
Resources
Images
 
 
3TA225FD - Small Image
 
3TA225FD - Large Image
 
3TA225FD - Large Image
 
3TA225FD - Large Image
 
3TA225FD - Video
Attachments
 
 
3TA225FD - Specification Sheet
Other Links
 
 
3TA225FD - Other
 
3TA225FD - Other
 
3TA225FD - Other
Brochures
 
 
3TA225FD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Descriptions
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Product Type
225A FD Collar Kit_(3) Terminals and
Description
225A FD COLLAR KIT_3 TERMS AND
extra long description
ETN 3TA225FD 225A FD COLLAR KIT_(3)
Long Description
Eaton molded case circuit breaker accessory line and load terminal, Line and load terminals, 225 A, #4-4/0 AWG Cu/Al, Q18, Series C, Pressure type line and load
Additional Information
media
Yes
dimensions
2.2000 IN X 1.2000 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3TA225FD
GTIN
00786679222409
UPC
786679222409
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Molded case circuit breaker accessory
Packaging
Weight per each
0.09
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat