3BR4242B400R - 3-Phase MCB LC 400A 42 CKT Nema 3R

Eaton

  • $5128.34 (Each)
  • $5,128.34 (Each)
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
3BR4242B400R
Manufacturer
Eaton
Manufacturer's Part Number
3BR4242B400R
Description
3-Phase MCB LC 400A 42 CKT Nema 3R
Eaton BR Main Breaker Loadcenter, Main Circuit Breaker, 400 A, Aluminum, Nema 3R, 42 Circuits, 42 Spaces, Three-Phase, Surface, Nema 3R, Factory Integrated Surge, No Feed Thru Lugs
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685895321 / 00786685895321
Weight per unit
96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,128.34 (Each)
Resources
Images
 
 
3BR4242B400R - Large Image
 
3BR4242B400R - Large Image
 
3BR4242B400R - Large Image
Tech Bulletins
 
 
3BR4242B400R - Tech Bulletin
Other Links
 
 
3BR4242B400R - Other
 
3BR4242B400R - Other
 
3BR4242B400R - Other
Attachments
 
 
3BR4242B400R - Specification Sheet
Brochures
 
 
3BR4242B400R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
22
Phase
3
amperage rating
400
Dimensions and Weight
Width
19
Height
6
Depth
89
Descriptions
extra long description
ETN 3BR4242B400R 3-PHASE MCB LC, 40
Description
3-PHASE MCB LC 400A 42 CKT NEMA 3R
Product Type
3-Phase MCB LC, 400A, 42 CKT, Nema 3R
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR main breaker loadcenter,Main circuit breaker,400 A,Aluminum,NEMA 3R,42 Circuits,42 Spaces,Three-phase,Surface,NEMA 3R,Factory integrated surge, No feed thru lugs
Additional Information
number of spaces
42
dimensions
89.0000 IN X 19.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3BR4242B400R
GTIN
00786685895321
UPC
786685895321
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
96
Carton
1
Uses, Certifications, and Standards
Mounting
Surface Mount
standard
UL Listed file E52977,UL 67
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat