RLS6159FS1EWHDMR - 6" Led Slope Ceiling DM Downlight 27K/3K/35K/4K/5K

Halo

  • $91.18 (Each)
  • $91.18 (Each)

Availability: In Stock Locally
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
RLS6159FS1EWHDMR
Manufacturer
Halo
Manufacturer's Part Number
RLS6159FS1EWHDMR
Description
6" Led Slope Ceiling DM Downlight 27K/3K/35K/4K/5K
6-Inch RL Slope Ceiling Direct Mount Module, 1500 Lumen Series, 90 Cri Min, 5-Color Selectable CCT, 120V, Matte White Baffle, Direct Mount
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
080083190324 / 00080083190324
Weight per unit
3.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.18 (Each)
Resources
Images
 
 
RLS6159FS1EWHDMR - Small Image
 
RLS6159FS1EWHDMR - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Attachments
 
 
RLS6159FS1EWHDMR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
amperage rating
0.16 (at 120V)
Voltage Rating
120V
Material, Color, and Finish
Style
(blank)
Descriptions
Description
6" LED SLOPE CEILING DM DOWNLIGHT 27K/3K/35K/4K/5K
Product Type
6" RL Slope, 1500LM, 5CCT, 90CRI, WH, DM
extra long description
CLS RLS6159FS1EWHDMR 6" RL SLOPE, 1
Special Features
Available in 4” and 6” aperture
Long Description
6-inch RL Slope Ceiling direct mount module, 1500 lumen series, 90 CRI min, 5-color selectable CCT, 120V, Matte white baffle, Direct mount
Manufacturer Information
Manufacturers Part Number
RLS6159FS1EWHDMR
Brand
HALO
GTIN
00080083190324
UPC
080083190324
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL Slope
Packaging
Weight per each
3.49
Carton
1
Uses, Certifications, and Standards
Mounting
Direct Mount
Application
lighting
standard
AIR-TITE (TM) Certified ASTM E283;Energy Star Certified;EMI/RFI per FCC 47CFR Part 15 B;California Title 24;IECC Compliant;IC Rated;LM79 and/or LM80 Tested;Damp Locations Listed;RoHS Compliant;UL/cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat