MS34W - 110D Detector, 120V/130V (2) 150W Par

Halo Outdoor

  • $21.63 (Each)
  • $21.63 (Each)

Availability: In Stock Locally
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
MS34W
Manufacturer
Halo Outdoor
Manufacturer's Part Number
MS34W
Description
110D Detector, 120V/130V (2) 150W Par
Motion-Activated Security Floodlight, White, 110 ° Coverage, Wall Mount, 120/130 V, Motion Sensor, 1.12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111613 - Security lighting
UPC/GTIN
044427351284 / 00044427351284
Weight per unit
1.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.63 (Each)
Resources
Images
 
 
MS34W - Large Image
 
MS34W - Large Image
Attachments
 
 
MS34W - Specification Sheet
Other Links
 
 
MS34W - Other
 
MS34W - Other
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
120/130 V
Number of Lamps
2
amperage rating
N/A
Ballast Type
N/A
Lamp Type
PAR
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Size
5.5 IN Length 5.5 IN Width 5.25 IN Height
Descriptions
Description
110D DETECTOR, 120V/130V (2) 150W PAR
XA60204 2/4 XLP/PVC M4 600V CCA MC-HL 1X6 BARE
Product Type
Motion-Activated Security Floodlight
Features
110° Motion sensor, 300 Watt PAR security floodlight. Turns lights ON automatically when motion is detected and OFF after a pre-selected time delay.
Long Description
Motion-Activated Security Floodlight, White, 110 ° Coverage, Wall Mount, 120/130 V, Motion Sensor, 1.12 lb/EA
Short Description
Motion-Activated Security Floodlight, White, 110 ° Coverage
extra long description
CLS MS34W 110 DEG PAR - WHITE
Special Features
Motion sensor detects motion 110° up to 60 ft.
Additional Information
coverage
110 °
Sensor Type
Motion Sensor
installation type
Wall Mount
Mounting Type
Wall Mount
Standards Met
UL Listed;cULus Listed;RoHS Compliant
for use with
Lighting
package quantity
6 CT
Manufacturer Information
Manufacturers Part Number
MS34W
Brand
Halo Outdoor
Cables & Cords
sub brand
MS34 Series
GTIN
00044427351284
UPC
044427351284
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Fuses & Fuse Accessories
Type
Motion Activated
Packaging
Weight
1.12 lb/EA
Weight per each
1.12
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MS34W.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MS34W.

110 Degree 300W Par, White
  • Our Part #: MS34W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: MS34W
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.63) ·
MS34W - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$21.63

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat