APHL654SNUPLL850 - **Discontinued* 6 Lamp 54W Fbay W/Lamps

Metalux

  • $343.26 (Each)
  • $343.26 (Each)
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
APHL654SNUPLL850
Manufacturer
Metalux
Manufacturer's Part Number
APHL-654-SN-UPL-L850
Description
**Discontinued* 6 Lamp 54W Fbay W/Lamps
Fluorescent Lamp, Industrial Application, T5 Bulb Shape, 2-15/32 In;63 MM Height, 54 W Lamp Wattage, 19-17/32 In;496 MM Length, 6 - Lamps, 34 PL Package Quantity, Exceptional Color Rendering;High System Efficacy;Instant On/Instant Re-Strike;Long Lamp Life Special Features, Cul Listed;Ul Listed, 15.48 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
080083643912 / 00080083643912
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$343.26 (Each)
Resources
Attachments
 
 
APHL654SNUPLL850 - Specification Sheet
Images
 
 
APHL654SNUPLL850 - Large Image
 
APHL654SNUPLL850 - Small Image
 
APHL654SNUPLL850 - Small Image
 
APHL654SNUPLL850 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
54 W
Number of Lamps
6
Dimensions and Weight
Length
19-17/32 in;496 mm
Height
2-15/32 in;63 mm
Descriptions
Product Type
Fluorescent Lamp
Long Description
Fluorescent Lamp, Industrial Application, T5 Bulb Shape, 2-15/32 in;63 mm Height, 54 W Lamp Wattage, 19-17/32 in;496 mm Length, 6 - Lamps, 34 PL Package Quantity, Exceptional Color Rendering;High System Efficacy;Instant On/Instant Re-Strike;Long Lamp Life Special Features, cUL Listed;UL Listed, 15.48 lb Weight
Features
APHL series is ideal for industrial or retail applications. Optical designs provide ideal performance from either T5 or T8 lamps. Uplight component produces excellent ceiling uniformity. APHL‘s high lumen package allows the benefits of fluorescent to be applied at high mounting heights that were traditionally exclusive to H.I.D. Benefits include exceptional color rendering, high system efficacy, long lamp life, instant on/instant re-strike, and uniform APHL applications include retail, shopping malls, ligh
Special Features
Exceptional Color Rendering;High System Efficacy;Long Lamp Life;Instant On/Instant Re-Strike
Short Description
Fluorescent Lamp, T5, 6 Lamp, 34 PL
Description
6 LAMP 54W FBAY W/LAMPS
extra long description
CLS APHL-654-SN-UPL-L850 ALLPRO HI-
Additional Information
bulb shape
T5
package quantity
34 PL
Standards Met
UL Listed;cUL Listed
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APHL-654-SN-UPL-L850
GTIN
00080083643912
UPC
080083643912
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight
15.48 lb
Weight per each
22
Carton
1
Uses, Certifications, and Standards
Application
Industrial
standard
BAA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of APHL654SNUPLL850.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of APHL654SNUPLL850.

**Discontinued* 6 Lamp 54W Fbay W/Lamps
  • Our Part #: APHL654SNUPLL850
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($343.26) ·
APHL654SNUPLL850 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$343.26

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to APHL654SNUPLL850, though they may not be 100% alike.

Fluorescent Lamp, T5 Bulb Shape, 19-17/32 In Length, 2-15/32 In Height, 120/277 ...
  • Our Part #: HBL654HT5UPLL5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL654HT5UPLL5
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($402.27) ·
HBL654HT5UPLL5 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$402.27

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat