2SLSTP2040DD120V - 2' Led Strip 2000LM 120V

Metalux

  • $131.78 (Each)
  • $131.78 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2SLSTP2040DD120V
Manufacturer
Metalux
Manufacturer's Part Number
2SLSTP2040DD120V
Description
2' Led Strip 2000LM 120V
Linear Led Striplight, 120 V, 0.19 A, 23 W, Cold Rolled Steel, White, 4000 K, 80, 50000 H Average Life, Dimmable, Painted, 2150 LM Brightness (Lumens), 23-7/16 In Length, 2-7/16 In Width, 2-7/16 In Height, 2.8 LB
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Architectural & Specification Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083705788 / 00080083705788
Weight per unit
4.6999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.78 (Each)
Resources
Images
 
 
2SLSTP2040DD120V - Large Image
 
2SLSTP2040DD120V - Large Image
 
2SLSTP2040DD120V - Large Image
Specifications Sheets
 
 
2SLSTP2040DD120V - Specification Sheet
Attachments
 
 
2SLSTP2040DD120V - Specification Sheet
Features
Current Rating
0.19 A
Material
Cold Rolled Steel
Number of Lamps
1
amperage rating
0.19A
Voltage Rating
120V
Wattage
23W
Lamp Type
LED
Material, Color, and Finish
Color
White
color temperature
4000 K
Color Rendering Index
80
Finish
Painted
Dimensions and Weight
Length
23-7/16 in;595 mm
Width
2-7/16 in;62 mm
Height
2-7/16 in;62 mm
Size
24.875 IN Length 4.5 IN Width 3.5 IN Height
Descriptions
Product Type
Linear LED Striplight
Long Description
Linear LED Striplight, 120 V, 0.19 A, 23 W, Cold Rolled Steel, White, 4000 K, 80, 50000 h Average Life, Dimmable, Painted, 2150 lm Brightness (Lumens), 23-7/16 in Length, 2-7/16 in Width, 2-7/16 in Height, 2.8 lb
Features
The Metalux AP, SLSTP LED striplight series is focused on the core of the striplighting needs with 8', 4' and 2' options in multiple lumen packages. The series is a fully integrated LED solution which balances performance, aesthetics, and cost. Developed with a low profile housing, this high quality luminaire incorporates our latest generation solid state lighting and electronic driver technology for optimal performance and energy efficiency. Unique to the SLSTP is a single lens on all sizes including the
Short Description
Linear LED Striplight, 0.19 A, 23 W
Special Features
Targeted lumen packages for the most common striplight applications
Description
2' LED STRIP 2000LM 120V
extra long description
CLS 2SLSTP2040DD-120V 2FT LINEAR LE
Additional Information
Total Wattage
23 W
average life
50000 h
dimmable
Yes
Brightness (Lumens)
2150 lm
Standards Met
DLC Listed;ECCN:EAR99NLR
package quantity
144 PL
lumens
2510
Manufacturer Information
Manufacturers Part Number
2SLSTP2040DD120V
Brand
METALUX
sub brand
SLSTP Series
GTIN
00080083705788
UPC
080083705788
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Striplights
Packaging
Weight
2.8 lb
Weight per each
4.6999
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Commercial;Industrial;Retail;Residential
Energy Star
yes
standard
cULus Listed - Damp Location;CSA Listed;40 Degree C Ambient Temperature Rating;LM79/LM80 Compliant;DLC Qualified;Energy Star Certified;RoHS Compliant
Mounting
Surface/Pendant/Wall Mount
You must have an account to view stock levels
These alternate items can be purchased instead of 2SLSTP2040DD120V.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2SLSTP2040DD120V.

2' Linear Led Striplight, 2000 Lumen, 4000K, 120V Triac Dimmable
  • Our Part #: 2SLSTP2040DD120V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2SLSTP2040DD-120V
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($131.78)
2SLSTP2040DD120V - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$131.78

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 2SLSTP2040DD120V, though they may not be 100% alike.

2' Led Strip 35K/4K/5K Select 2500LM
  • Our Part #: 2SLSTPSCUNV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2SLSTPSC-UNV
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($66.99)
2SLSTPSCUNV - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.99

Each

QTY:
Each
Add
There were no add-on items found for 2SLSTP2040DD120V.

* All prices subject to change.