24GRLD564F1UNV - 24grld564f1unvl840cd1u

Metalux Commercial

  • $290.81 (Each)
  • $290.81 (Each)
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
24GRLD564F1UNV
Manufacturer
Metalux Commercial
Manufacturer's Part Number
24GR-LD5-64-F1-UNV-L840-CD1-U
Description
24grld564f1unvl840cd1u
Grled Lensed Troffer, 120 to 277 V Ac, 0.217 A @ 277 V, 60 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 H Average Life, Dimmable, 6400 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083798872 / 00080083798872
Weight per unit
20.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$290.81 (Each)
Resources
Images
 
 
24GRLD564F1UNV - Large Image
 
24GRLD564F1UNV - Large Image
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
120 to 277 V ac
Current Rating
0.217 A @ 277 V
Material
Cold Rolled Steel
amperage rating
0.217 at (277V)
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Wattage
60 W
Material, Color, and Finish
Finish
Frost
Color
White
color temperature
4000 K
Color Rendering Index
85
Dimensions and Weight
Length
47-15/16 in;1218 mm
Width
23-3/4 in;603 mm
Height
3-1/4 in;83 mm
Descriptions
Product Type
GRLED Lensed Troffer
Description
24GRLD564F1UNVL840CD1U
Long Description
GRLED Lensed Troffer, 120 to 277 V ac, 0.217 A @ 277 V, 60 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 h Average Life, Dimmable, 6400 lm Brightness (Lumens), 47-15/16 in Length, 23-3/4 in Width, 3-1/4 in Height, 20 lb
Features
The GRLED is a ideal balance between leading-edge LED performance and value based lighting. This new competitive LED lensed troffer series is built and designed for general purpose lighting applications. With multiple LED lens options, GRLED can provide the optimal spacing, energy efficiency and optical control. Additionally, GRLED leverages our shallow, low profile housing so it is compatible with even highly restrictive plenums and today’s most common ceiling systems. GRLED is a great choice for commerci
Short Description
GRLED Lensed Troffer, 120 to 277 VAC, 60 W
Special Features
Spring-Loaded Hinged Door Assembly for Easy Access
extra long description
ETNCL 24GR-LD5-64-F1-UNV-L840-CD1-U
Additional Information
Total Wattage
60 W
average life
>60000 h
dimmable
Yes
Brightness (Lumens)
6400 lm
Standards Met
UL/cUL Listed - Damp Location;ECCN:EAR99NLR;DLC and DLC Premium Qualified
package quantity
28 PL
includes
Plug-In Low Voltage Connector
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
24GR-LD5-64-F1-UNV-L840-CD1-U
sub brand
GRLED Series
GTIN
00080083798872
UPC
080083798872
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Static
Packaging
Weight
20 lb
Weight per each
20.5
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Offices;Schools;Residential;Hospitals;Retail Merchandising Areas
standard
UL/cUL Listed - Damp Location
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 24GRLD564F1UNV.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 24GRLD564F1UNV.

2X4 Led Recessed Troffer, 6400 Lumen, 4000K, 0 to 10V Driver
  • Our Part #: 24GRLD564F1UNV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24GR-LD5-64-F1-UNV-L840-CD1-U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($290.81) ·
24GRLD564F1UNV - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$290.81

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 24GRLD564F1UNV, though they may not be 100% alike.

00800837185111|0008008|00800837185111|80083718511|18511|24GRLD464F1UNVL840CD1U|C...
  • Our Part #: 24GRLD464F1UNV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 24GR-LD4-64-F1-UNV-L840-CD1-U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($214.80) ·
24GRLD464F1UNV - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$214.80

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat