1510PG - Plug Nema 5-15 15A 125V Small Yellow

Ericson

  • $18.28 (Each)
  • $18.28 (Each)

  • $182.80 (Per 10)

Availability: Currently Out Of Stock
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
1510PG
Manufacturer
Ericson
Manufacturer's Part Number
1510-PG
Description
Plug Nema 5-15 15A 125V Small Yellow
Plug Nema 5-15, Perma-Grip Industrial Grade Yellow Wiring Device, Straight 15 Amp 125V 1PH 2P/3W, Size = SM, 1447
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782862490006 / 00782862490006
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.28 (Each)
Standard Packaging
$182.80 (Per 10)
Resources
Images
 
 
1510PG - Small Image
 
1510PG - Large Image
 
1510PG - Large Image
Specifications Sheets
 
 
1510PG - Specification Sheet
Attachments
 
 
1510PG - Specification Sheet
Brochures
 
 
1510PG - Brochure
Other Links
 
 
1510PG - Other
 
1510PG - Other
 
1510PG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Current Rating
15 A
Material
Polybutylene Therephthalate (Interior);Thermoplastic Polyester-Thermoplastic Elastomer (Housing)
Voltage Rating
125 V
Material, Color, and Finish
Color
Yellow
Descriptions
Long Description
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -20 °C Operating Temperature, +100 °C Operating Temperature, Chemical Resistant;Corrosion Resistant;Dust Resistant;Impact Resistant, 0.21 lb
Product Type
Straight Blade Plug
Special Features
Quick Field Assembly with Cord Grip Nut;Safety Compression Cord Grips;Flexibility Reverse-Cover Design
Short Description
Straight Blade Plug, 15 A, 125 V, Yellow
Description
PLUG NEMA 5-15 15A 125V SMALL YELLOW
extra long description
ERIC 1510-PG WD PERMA-GRIP PLUG NEM
Additional Information
Warranty
1 YEAR
amps
15
environmental rating
Outdoor
Device Type
Plug
Maximum Operating Temperature
+100 °C
Resistance Properties
Chemical Resistant;Corrosion Resistant;Dust Resistant;Impact Resistant
package quantity
1 CT;20 PK
Minimum Operating Temperature
-20 °C
Standards Met
UL Listed;CSA Certified;ETL Listed
Made in USA
yes
Manufacturer Information
Brand
ERICSON
Manufacturers Part Number
1510-PG
GTIN
00782862490006
UPC
782862490006
Taxonomies, Classifications, and Categories
Type
Wiring Devices
Category Description
Commercial cord connectors
Packaging
Weight
0.21 lb
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 5-15P
Application
Construction;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1510PG.
Jump To:

Similar Items

Similar items are close alternatives to 1510PG, though they may not be 100% alike.

Super-Safeway Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temp...
  • Our Part #: 1447
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1301410015
  • Manufacturer: Molex LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($26.38) ·
1447 - Molex LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.38

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat