3S750 - 7050 Nema 750VA 115/115

Eaton

  • $156.36 (Each)
  • $156.36 (Each)
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
3S750
Manufacturer
Eaton
Manufacturer's Part Number
3S750
Description
7050 Nema 750VA 115/115
Eaton 3S Ups, 750 Va, 450 W, 5-15P Input, Outlets: (5) 5-15R, (5) 5-15R Surge Only
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172034823 / 00743172034823
Weight per unit
9.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.36 (Each)
Resources
Specifications Sheets
 
 
3S UPS Bulletin - Specification Sheet
Images
 
 
3S750 - Small Image
 
3S750 - Large Image
 
3S750 - Large Image
 
3S750 - Large Image
 
3S750 - Large Image
 
3S750 - Large Image
 
3S750 - Large Image
 
3S750 - Large Image
 
3S750 - Large Image
 
3S750 - Large Image
 
3S750 - Large Image
 
3S750 - Video
Attachments
 
 
3S750 - Specification Sheet
Other Links
 
 
3S750 - Other
 
3S750 - Other
 
3S750 - Other
 
3S750 - Other
 
3S750 - Other
 
3S750 - Other
 
3S750 - Other
 
3S750 - Other
 
3S750 - Other
 
3S750 - Other
Brochures
 
 
3S750 - Brochure
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
7050 NEMA 750VA 115/115
Product Type
Eaton 3S Ups
extra long description
ETN 3S750 EATON 3S UPS
Features
The Eaton 3S delivers premium battery backup and surge protection for up to 10 home and office devices. EcoControl functionality provides up to 30 percent greater energy savings than typical battery backups, and plug-and-play compatibility enables automatic integration. The slim 3S fits neatly under a desk, in an entertainment center or on the wall.
Long Description
Eaton 3S UPS, 750 VA, 450 W, 5-15P input, Outlets: (5) 5-15R, (5) 5-15R surge only
Special Features
Electronic current limit.
Additional Information
media
Yes
dimensions
13.2000 IN X 6.7000 IN X 3.4000 IN
Battery Type
Sealed, lead-acid
Manufacturer Information
Manufacturers Part Number
3S750
Brand
Eaton
GTIN
00743172034823
UPC
743172034823
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
UPS
Packaging
Weight per each
9.7
Carton
1
Uses, Certifications, and Standards
standard
 15 Classe 15.107b, 15.109b;A Sous-partie B Sections cUL,FCC Part 15 Class A Subpart B Sections 15.107b , 15.109b ,FCC Partie UL 497A ,UL 1778 ,NOM ,cUL Listed ,UL 1778 ,NOM ,UL 497A ,Homologu&#233
Application
Other IT and Datacom - IT and Datacomm - OtherOther IT and Datacom - Other InfrastructuresDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3S750.
Jump To:

Cross Referenced

These items are similar to 3S750 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3S750 Eaton 00743172034823
PW3105700 Eaton n/a
S1K850 SolaHD 00783472530045

* All prices subject to change.

Begin Live Chat