20087 - 10" 12AWG Pigtail

Epco

  • $0.68 (Each)
  • $0.68 (Each)

  • $34.24 (Per 50)

  • $68.47 (Per 100)
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
20087
Manufacturer
Epco
Manufacturer's Part Number
20087
Description
10" 12AWG Pigtail
Insulated Solid Conductor, Stranded, 10 In Overall Length, 0.026 LB/Ea
Slang Terms

Suggest a New Term
Categories
Telecomm Wire & Cable - Patch Cords & Jumpers For VDV Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
780321200876 / 00780321200876
Weight per unit
0.026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.68 (Each)
Carton
$0.68 (Each)
Standard Packaging
$34.24 (Per 50)
Resources
Other Links
 
 
20087 - Other
Brochures
 
 
20087 - Brochure
Images
 
 
20087 - Large Image
Attachments
 
 
20087 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
10 in
Descriptions
Description
10" 12AWG PIGTAIL
Product Type
Insulated Solid Conductor
Long Description
Insulated Solid Conductor, Stranded, 10 in Overall Length, 0.026 lb/EA
Short Description
Insulated Solid Conductor, Stranded, 10 in Length
Special Features
10", 12 AWG, Captive GSH Ground Screw, Stripped 1"
extra long description
EPCO 20087 10" PGTL CPT GSH GND SCR
Additional Information
Made in USA
yes
Solid/Strand
Stranded
Standards Met
UL mA;NEC Certified
Manufacturer Information
Brand
Epco
Manufacturers Part Number
20087
GTIN
00780321200876
UPC
780321200876
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Insulated Solid Wire
Packaging
Weight
0.026 lb/EA
Package Type
Bag
Weight per each
0.026
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Power Distribution Box/Junction Box/Multi Gang Receptacle
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat