SP10541M0G - 105W Mog Screw CFL

Eiko

  • $50.52 (Each)
  • $50.52 (Each)
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
SP10541M0G
Manufacturer
Eiko
Manufacturer's Part Number
SP105/41/MOG
Description
105W Mog Screw CFL
Features: 4100K 105W 120V Spiral 4100K Mogul Base
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
031293811851 / 00031293811851
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.52 (Each)
Resources
Images
 
 
SP10541M0G - Large Image
Attachments
 
 
SP10541M0G - Specification Sheet
Other Links
 
 
SP10541M0G - Other
 
SP10541M0G - Other
Brochures
 
 
SP10541M0G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
105
Voltage Rating
120
Material, Color, and Finish
color rendering index (cri)
>80
Color
K
color temperature
4100
Dimensions and Weight
Length
11.26
Diameter
4.02
Descriptions
Description
105W MOG SCREW CFL
Product Type
4100K 105W 120V Spiral 4100K Mogul Base
extra long description
EIKO SP105/41/MOG 4100K 105W 120V S
Long Description
Features: 4100K 105W 120V SPIRAL 4100K MOGUL BASE
Special Features
Not for use with dimmers, electronic timers, photocells, motion/occupancy sensors, or in totally enclosed fixtures. Use in dry locations only. Use in open socket type fixtures only.
Additional Information
average life
10,000
Base
Mogul Screw (E39)
lumens
7000 (Initial)
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
SP105/41/MOG
GTIN
00031293811851
UPC
031293811851
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Spiral Lamp
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
cULus,IMERC,TCLP
Application
Spiral Lamp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat