LED8WA190MN850B - 8W Led A19 50K 800LM Dim - Oc 11073

Eiko

  • $2.52 (Each)
  • $2.52 (Each)

Availability: Currently Out Of Stock
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
LED8WA190MN850B
Manufacturer
Eiko
Manufacturer's Part Number
LED8WA19/OMN/850-B
Description
8W Led A19 50K 800LM Dim - Oc 11073
Features: 5000K Led A19 8W-800LM Enclosed 80+Cri 5000K E26 120 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293110732 / 00031293110732
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.52 (Each)
Resources
Images
 
 
LED8WA190MN850B - Small Image
 
LED8WA190MN850B - Large Image
Attachments
 
 
LED8WA190MN850B - Specification Sheet
Brochures
 
 
LED8WA190MN850B - Brochure
Other Links
 
 
LED8WA190MN850B - Other
 
LED8WA190MN850B - Other
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
120
Wattage
8
Shape
A19
Material, Color, and Finish
color temperature
5000
Color
5000K
color rendering index (cri)
80+
Dimensions and Weight
Size
2.36 DIA X 4.25
Descriptions
Product Type
5000K Led A19 8W-800LM Enclosed 80+Cri 5000K E26 120 Vac
extra long description
EIKO LED8WA19/OMN/850-B 5000K LED A
Description
8W LED A19 50K 800LM DIM - OC 11073
Long Description
Features: 5000K LED A19 8W-800LM ENCLOSED 80+CRI 5000K E26 120 VAC
Additional Information
beam angle
240°
average life
25,000
lumens
800
Base
Medium Screw (E26)
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
LED8WA19/OMN/850-B
GTIN
00031293110732
UPC
031293110732
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED8WA190MN850B.
Jump To:

Similar Items

Similar items are close alternatives to LED8WA190MN850B, though they may not be 100% alike.

9W Led A19 50K 800LM Dim
  • Our Part #: LED9WA190MN850DI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED9WA19/OMN/850-DIM-G9
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.90) ·
LED9WA190MN850DI - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat