LED5WB11E12827DI - 5W Led B11 27K Dim

Eiko

  • $5.26 (Each)
  • $5.26 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LED5WB11E12827DI
Manufacturer
Eiko
Manufacturer's Part Number
LED5WB11/E12/827-DIM-G8
Description
5W Led B11 27K Dim
Features: Litespanled B11 250 Degree Beam 4.5W - 350LM Dimmable 2700K 80+Cri 120VAC E12
Slang Terms

Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293100078 / 00031293100078
Weight per unit
0.103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.26 (Each)
Resources
Images
 
 
LED5WB11E12827DI - Small Image
 
LED5WB11E12827DI - Large Image
Attachments
 
 
LED5WB11E12827DI - Specification Sheet
Brochures
 
 
LED5WB11E12827DI - Brochure
Other Links
 
 
LED5WB11E12827DI - Other
 
LED5WB11E12827DI - Other
Features
Voltage Rating
120
Wattage
4.5
Shape
B11
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
80
Color
K
Dimensions and Weight
Size
1.40 DIA X 3.83
Descriptions
Product Type
Litespanled B11 250 Degree Beam 4.5W - 3
Description
5W LED B11 27K DIM
extra long description
EIKO LED5WB11/E12/827-DIM-G8 LITESP
Long Description
Features: LITESPANLED B11 250 DEGREE BEAM 4.5W - 350LM DIMMABLE 2700K 80+CRI 120VAC E12
Additional Information
average life
25,000
lumens
325
Base
Candelabra Screw (E12)
Manufacturer Information
Manufacturers Part Number
LED5WB11/E12/827-DIM-G8
Brand
Eiko
GTIN
00031293100078
UPC
031293100078
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.103
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star,FCC
You must have an account to view stock levels
These alternate items can be purchased instead of LED5WB11E12827DI.
Jump To:

Similar Items

Similar items are close alternatives to LED5WB11E12827DI, though they may not be 100% alike.

Led 5W Dimmable Candelabra Frosted Blunt Tip - 2700K 120 Volt 300 Lumens 82 Cri
  • Our Part #: LED5E12B1127KF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED5E12B1127KF
  • Manufacturer: Technical Consumer Prod.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
LED5E12B1127KF - Technical Consumer Prod.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.