125STRNR120A - *Delisted* 120V Red Strobe

Edwards

  • $109.42 (Each)
  • $109.42 (Each)
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
125STRNR120A
Manufacturer
Edwards
Manufacturer's Part Number
125STRNR120A
Description
*Delisted* 120V Red Strobe
125 Class Normal Light Output Strobe In A Nema Type 4X Enclosure. Panel or Conduit Mounting. Protective Wire Guard Available, Cat. No. 125GRD.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782640051047 / 00782640051047
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.42 (Each)
Resources
Images
 
 
125STRNR120A - Small Image
 
125STRNR120A - Large Image
Attachments
 
 
125STRNR120A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100m A
Shape
Cylindrical
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
Color
Red Safety
Dimensions and Weight
Size
3 7/8 H X 3 1/4 W
Descriptions
Product Type
125 No Strobe, Red, 120vac
extra long description
EDW 125STRNR120A 125 NO Strobe, Red
Description
*DELISTED* 120V RED STROBE
Long Description
125 Class Normal Light Output Strobe in a NEMA Type 4X enclosure. Panel or conduit mounting. Protective wire guard available, Cat. No. 125GRD.
Additional Information
average life
148000 hours
Base
Glass-filled Nylon
Manufacturer Information
Manufacturers Part Number
125STRNR120A
Brand
Edwards
GTIN
00782640051047
UPC
782640051047
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
Flashing Xenon
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Mounting
Panel, 1/2 in. interl thread, 3/4 in. exterl thread
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 125STRNR120A.
Jump To:

Similar Items

Similar items are close alternatives to 125STRNR120A, though they may not be 100% alike.

125 Class Flashing Incandescent Beacon In A Nema Type 4X Enclosure. Panel or Con...
  • Our Part #: 125INCFR120A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 125INCFR120A
  • Manufacturer: Edwards Signaling
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
125INCFR120A - Edwards Signaling

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat