SEC20 - 20A 600V Class G Glass Time Delay Fuse

Eaton

  • $21.89 (Each)
  • $21.89 (Each)

  • $218.90 (Per 10)
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
SEC20
Manufacturer
Eaton
Manufacturer's Part Number
T626-SEC20
Description
20A 600V Class G Glass Time Delay Fuse
Eaton Edison Sec Fuse, Ideal For Flourescent Fixture Protection, 20 A, Class G, Non-Indicating, 100 Kaic, Glass Melamine Tube, Standard, 600 V, 170 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634802396 / 00782634802396
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.89 (Each)
Standard Packaging
$218.90 (Per 10)
Resources
Images
 
 
SEC20 - Large Image
 
SEC20 - Large Image
 
SEC20 - Large Image
 
SEC20 - Video
Attachments
 
 
SEC20 - Specification Sheet
Other Links
 
 
SEC20 - Other
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
Glass melamine tube
Descriptions
Product Type
Class G Time Delay Fuses 600V 20a
Long Description
Eaton Edison SEC fuse, Ideal for flourescent fixture protection, 20 A, Class G, Non-indicating, 100 kAIC, Glass melamine tube, Standard, 600 V, 170 Vdc
extra long description
MOR T626-SEC20 Class G Time Delay F
Description
20A 600V CLASS G GLASS TIME DELAY FUSE
Features
Edison's SEC type fuses are UL Class G and provide fast-acting (1/2-6 A) and time-delay (7-60 A) characteristics for circuit protection needs. SEC fuses are size rejecting in terms of their overall length thereby aiding in the prevention of overfusing
Additional Information
dimensions
1.4100 IN X 0.4100 IN X 0.4100 IN
amps
20
Voltage
600V
Fuse Type
Class G Time Delay Fuses
media
Yes
Manufacturer Information
Manufacturers Part Number
T626-SEC20
Brand
Eaton
GTIN
00782634802396
UPC
782634802396
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SEC20.
Jump To:

Similar Items

Similar items are close alternatives to SEC20, though they may not be 100% alike.

Eaton Bussmann Series Class G Fuse, SC, Fast-Acting, Current Limiting Fuse, 20 A...
  • Our Part #: SC20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SC-20
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($137.90) ·
SC20 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.79

Each

QTY:
Each
Add
The Unique Design Of Littelfuse’S Compact SLC Series Class G Fuses Provide Addit...
  • Our Part #: SLC20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SLC020
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SLC20 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat