MEQ12 - 12A 500V Fiber Tube Time Delay Midget Fuse

Eaton

  • $31.76 (Each)
  • $31.76 (Each)

  • $317.60 (Per 10)
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
MEQ12
Manufacturer
Eaton
Manufacturer's Part Number
MEQ12
Description
12A 500V Fiber Tube Time Delay Midget Fuse
Eaton Edison Meq Fuse, Supplemental Protection Of High Inrush Power Electronic Circuits, 12 A, Non-Indicating, 10 Kaic, Fiber Tube Construction, Standard, 500 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634786122 / 00782634786122
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.76 (Each)
Standard Packaging
$317.60 (Per 10)
Resources
Images
 
 
MEQ12 - Large Image
 
MEQ12 - Large Image
 
MEQ12 - Video
Attachments
 
 
MEQ12 - Specification Sheet
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
Fiber tube construction
Descriptions
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Description
12A 500V FIBER TUBE TIME DELAY MIDGET FUSE
Long Description
Eaton Edison MEQ fuse, Supplemental protection of high inrush power electronic circuits, 12 A, Non-indicating, 10 kAIC, Fiber tube construction, Standard, 500 V
Product Type
Midget Time Delay Fuses 500V 12a
extra long description
MOR T626-MEQ12 Midget Time Delay Fu
Additional Information
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
amps
12
Voltage
500V
Fuse Type
Midget Time Delay Fuses
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MEQ12
GTIN
00782634786122
UPC
782634786122
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MEQ12.
Jump To:

Similar Items

Similar items are close alternatives to MEQ12, though they may not be 100% alike.

The FLQ Series 500 V Ac Time-Delay Fuses Provide Excellent Supplemental Protecti...
  • Our Part #: FLQ12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLQ012
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FLQ12 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat