MEN12 - 12A 250V Fiber Tube Time Delay Midget Fuse

Eaton

  • $12.70 (Each)
  • $12.70 (Each)

  • $127.00 (Per 10)

Availability: Currently Out Of Stock
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
MEN12
Manufacturer
Eaton
Manufacturer's Part Number
MEN12
Description
12A 250V Fiber Tube Time Delay Midget Fuse
Eaton Edison Men Fuse, Supplemental Protection Of High Inrush Power Electronic Circuits, 12 A, Non-Indicating, 10 Kaic At 125 Vac, Fiber Tube Construction, Standard, 250 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634521204 / 00782634521204
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.70 (Each)
Standard Packaging
$127.00 (Per 10)
Resources
Images
 
 
MEN12 - Large Image
 
MEN12 - Large Image
 
MEN12 - Video
Attachments
 
 
MEN12 - Specification Sheet
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
Fiber tube construction
Descriptions
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Description
12A 250V FIBER TUBE TIME DELAY MIDGET FUSE
Long Description
Eaton Edison MEN fuse, Supplemental protection of high inrush power electronic circuits, 12 A, Non-indicating, 10 kAIC at 125 Vac, Fiber tube construction, Standard, 250 V
extra long description
MOR T626-MEN12 Midget Time Delay Fu
Product Type
Midget Time Delay Fuses -250V 12a
Additional Information
Voltage
250V
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
amps
12
Fuse Type
Midget Time Delay Fuses
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MEN12
GTIN
00782634521204
UPC
782634521204
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat