MDL10 - 10A 32V TD Glass Fuse

Edison Fuses

  • $3.05 (Each)
  • $3.05 (Each)

  • $15.25 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
MDL10
Manufacturer
Edison Fuses
Manufacturer's Part Number
MDL-10
Description
10A 32V TD Glass Fuse
1/4IN X 1-1/4IN Time Delay Glass - 10 Amp
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Glass Fuses (and Ceramic)
UNSPSC
-
UPC/EAN/GTIN
051712724579
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.05 (Each)
Standard Packaging
$15.25 (Per 5)
Resources
Images
 
 
MDL10 - Small Image
 
MDL10 - Large Image
Attachments
 
 
MDL10 - Specification Sheet
Features
Current Rating
10 Amp
Interrupting Rating
1000 Amp at 32 Volt AC
Voltage Rating
32 Volt AC
Terminal Type
Ferrule
Characteristics
TIME DELAY
Dimensions and Weight
Length
1-1/4 INCH
Diameter
1/4 INCH
Descriptions
Product Type
Electronic Fuse
Description
10A 32V TD GLASS FUSE
Long Description
ELECTRONIC FUSE, GLASS TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA, CE APPROVAL; 32 VOLT AC VOLTAGE RATING; 1/4 INCH DIAMETER; 1000 AMP AT 32 VOLT AC INTERRUPTING RATING; 10 AMP CURRENT RATING; FERRULE TERMINAL TYPE; TIME DELAY CHARACTERISTICS
Additional Information
Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description
SMALL DIMENSION FUSES
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
MDL-10
Model
MDL
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
GLASS TUBE
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL 248-14, CSA, CE
You must have an account to view stock levels
There were no add-on items found for MDL10.

* All prices subject to change.