MCL2 - 2A 600V Fast Acting Midget Fuse

Eaton

  • $33.04 (Each)
  • $33.04 (Each)

  • $330.40 (Per 10)
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
MCL2
Manufacturer
Eaton
Manufacturer's Part Number
MCL2
Description
2A 600V Fast Acting Midget Fuse
Midget Fast Acting Fuses 600V 2A - Midget Fast Acting Fuses 600V Respond Quickly to Both Overloads and Short-Circuit Currentsmidget Fast Acting Fuses 600V 2A Features Include:Use With Street Lighting Holders, Hid Lighting, Control Circuits and Electronic Equipment Protectioncompact Dimensionsinterrupting Rating: 100KA RMS Ampsul Listed, Csa Certifiedorder Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Midget Fast Acting Fuses 600V 2A:
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634420125 / 00782634420125
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.04 (Each)
Standard Packaging
$330.40 (Per 10)
Resources
Images
 
 
MCL2 - Small Image
 
MCL2 - Large Image
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
Midget Fast Acting Fuses 600V 2A - Midget Fast Acting Fuses 600V respond quickly to both overloads and short-circuit currentsMidget Fast Acting Fuses 600V 2A features include:Use with street lighting holders, HID lighting, control circuits and electronic equipment protectionCompact DimensionsInterrupting Rating: 100kA RMS AmpsUL Listed, CSA CertifiedOrder Qty of 10 = 1 Box of 10Below is more info on our Midget Fast Acting Fuses 600V 2A:
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Description
2A 600V FAST ACTING MIDGET FUSE
Product Type
Midget Fast Acting Fuses 600V 2a
extra long description
MOR T626-MCL2 Midget Fast Acting Fu
Additional Information
amps
2
Voltage
600V
Fuse Type
Midget Fast Acting Fuses
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MCL2
GTIN
00782634420125
UPC
782634420125
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Packaging
Weight per each
0.02
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MCL2.
Jump To:

Similar Items

Similar items are close alternatives to MCL2, though they may not be 100% alike.

Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, M...
  • Our Part #: KTK2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTK-2
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($327.70) ·
KTK2 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat