LENRK100I - 100A Fuse

Eaton

  • $66.71 (Each)
  • $66.71 (Each)

  • $333.55 (Per 5)

In-Stock: 0 available locally (Lenexa, KS) (change location)
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
LENRK100I
Manufacturer
Eaton
Manufacturer's Part Number
LENRK100I
Description
100A Fuse
Eaton Edison Lenrk Fuse, Indicating, High In-Rush Current Motor Protection, Electrically Isolated End Caps, 100 A, 200 Kaic, Standard, 5, 250 V, 125 VDC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634990192 / 00782634990192
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.71 (Each)
Standard Packaging
$333.55 (Per 5)
Stock Availability
Lenexa
0
All Stores
0
Resources
Images
 
 
LENRK100I - Small Image
 
LENRK100I - Large Image
 
LENRK100I - Video
Attachments
 
 
LENRK100I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100 A
interrupt rating
200 kAIC
Voltage Rating
250 VAC, 125 VDC
Descriptions
Long Description
Eaton Edison LENRK fuse, Indicating, High in-rush current motor protection, Electrically isolated end caps, 100 A, 200 kAIC, Standard, 5, 250 V, 125 Vdc
Special Features
70/30 Brass End Cap
extra long description
EFSE LENRK100I INDICATING FUSE
Product Type
Indicating Fuse
Features
Edison offers a complete lineup of UL Class RK1 fuses with the LENRK and LESRK dual-element, time-delay fuses along with the NCLR and SCLR fast-acting fuses.
Description
100A FUSE
Additional Information
dimensions
5.8800 IN X 1.1000 IN X 1.1000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LENRK100I
GTIN
00782634990192
UPC
782634990192
Taxonomies, Classifications, and Categories
Type
FUSE
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.001
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LENRK100I.
Jump To:

Similar Items

Similar items are close alternatives to LENRK100I, though they may not be 100% alike.

Fuse A2D-R - Class RK1 - Time-Delay 250VAC 250VDC 100A Blade Smartspot® Amp-Trap...
  • Our Part #: A2D100R
  • Lenexa Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: A2D100R
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($49.62) ·
A2D100R - Mersen Fuses

Lenexa Availability: In Stock

Total Availability: In Stock

Book Price

$49.62

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat