K0N200 - 200A 250V Class K5 Fast Acting Fuse

Eaton

  • $70.10 (Each)
  • $70.10 (Each)
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
K0N200
Manufacturer
Eaton
Manufacturer's Part Number
KON200
Description
200A 250V Class K5 Fast Acting Fuse
Eaton Edison Kon Fuse, Knife Blade, 200 A, Class K5, Non-Indicating, 10 Kaic, Standard, 1, 250 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634362005 / 00782634362005
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.10 (Each)
Resources
Images
 
 
K0N200 - Large Image
 
K0N200 - Large Image
 
K0N200 - Large Image
 
K0N200 - Video
Attachments
 
 
K0N200 - Specification Sheet
Other Links
 
 
K0N200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
amperage rating
200
Voltage Rating
250 V
Descriptions
Description
200A 250V CLASS K5 FAST ACTING FUSE
Features
Basic Protection (250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses
Long Description
Eaton Edison KON fuse, Knife blade, 200 A, Class K5, Non-indicating, 10 kAIC, Standard, 1, 250 V
Special Features
Non-Indicating
Product Type
Class H One Time Fuse 250V 200a
extra long description
MOR T7-10KOTN200 Class H One Time F
Additional Information
amps
200
Voltage
250V
dimensions
7.0000 IN X 1.0000 IN X 1.0000 IN
Fuse Type
Class H One Time Fuse
class
Class K5
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KON200
GTIN
00782634362005
UPC
782634362005
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
Not Applicable,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K0N200.
Jump To:

Similar Items

Similar items are close alternatives to K0N200, though they may not be 100% alike.

Eaton Bussmann Series Class K5 Fuse, Non, General Purpose, Non-Current-Limiting ...
  • Our Part #: N0N200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NON-200
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($132.12) ·
N0N200 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$132.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat