JDL200 - 200A 600V Class J Time Delay Fuse

Eaton

  • $241.83 (Each)
  • $241.83 (Each)
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
JDL200
Manufacturer
Eaton
Manufacturer's Part Number
JDL200
Description
200A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 200 A, Dual, J, Non-Indicating, 200 Kaic, 5, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634803546 / 00782634803546
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$241.83 (Each)
Resources
Images
 
 
JDL200 - Large Image
 
JDL200 - Large Image
 
JDL200 - Large Image
 
JDL200 - Large Image
 
JDL200 - Large Image
 
JDL200 - Video
Attachments
 
 
JDL200 - Specification Sheet
Other Links
 
 
JDL200 - Other
 
JDL200 - Other
 
JDL200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200
interrupt rating
200 kAIC
Voltage Rating
600 V
Descriptions
Description
200A 600V CLASS J TIME DELAY FUSE
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Product Type
Class J Time Delay Fuses 600V 200a
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 200 A, Dual, J, Non-indicating, 200 kAIC, 5, 600 V
extra long description
MOR T626-JDL200 Class J Time Delay
Special Features
Non-Indicating
Additional Information
amps
200
dimensions
5.7500 IN X 1.6300 IN X 1.6300 IN
Voltage
600V
Fuse Class
Class J
Fuse Type
Class J Time Delay Fuses
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL200
GTIN
00782634803546
UPC
782634803546
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of JDL200.
Jump To:

Similar Items

Similar items are close alternatives to JDL200, though they may not be 100% alike.

Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiti...
  • Our Part #: LPJ200SP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LPJ-200SP
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($376.60) ·
LPJ200SP - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$376.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat