JDL175 - 175A 600V Class J Time Delay Fuse

Eaton

  • $241.18 (Each)
  • $241.18 (Each)
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
JDL175
Manufacturer
Eaton
Manufacturer's Part Number
JDL175
Description
175A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 175 A, Class J, 200 Kaic, Standard, 5, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634803539 / 00782634803539
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$241.18 (Each)
Resources
Images
 
 
JDL175 - Large Image
 
JDL175 - Large Image
 
JDL175 - Video
Attachments
 
 
JDL175 - Specification Sheet
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
600 V
amperage rating
175 A
interrupt rating
200 kAIC
Descriptions
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Description
175A 600V CLASS J TIME DELAY FUSE
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 175 A, Class J, 200 kAIC, Standard, 5, 600 V
Special Features
Non-Indicating
Product Type
Class J Time Delay Fuses 600V 175a
extra long description
MOR T626-JDL175 Class J Time Delay
Additional Information
dimensions
5.7500 IN X 1.6300 IN X 1.6300 IN
Voltage
600V
class
Class J
Fuse Type
Class J Time Delay Fuses
amps
175
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL175
GTIN
00782634803539
UPC
782634803539
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant,CE Marked
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat