H600603C - 31-60A 3P 600V Class H Box Lug Fuse Block

Edison Fuses

  • $56.78 (Each)
  • $56.78 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
H600603C
Manufacturer
Edison Fuses
Manufacturer's Part Number
H60060-3C
Description
31-60A 3P 600V Class H Box Lug Fuse Block
Replaced By HM60060-3CR
Slang Terms

Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks
Classification
Fuse Blocks, Fuse Holders
UNSPSC
-
UPC/EAN/GTIN
051712147392
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.78 (Each)
Resources
Images
 
 
H600603C - Small Image
 
H600603C - Large Image
Attachments
 
 
H600603C - Specification Sheet
Features
Wire Size
14 to 2 AWG Copper, 8 to 2 AWG Aluminum
Poles
3 in
Terminal Type
BOX LUG
Material
Thermoplastic
Descriptions
Product Type
Fuse Block
Description
31-60A 3P 600V CLASS H BOX LUG FUSE BLOCK
Long Description
FUSE BLOCK, BARRIER TYPE; THERMOPLASTIC MATERIAL; 14 TO 2 AWG COPPER, 8 TO 2 AWG ALUMINUM WIRE SIZE; UL 4248, CSA C22.2, CE APPROVAL; 3 POLE(S); BOX LUG TERMINAL TYPE; CLASS H FUSE TYPE; 31 TO 60 AMP FUSE CURRENT RATING
Commodity Description
FUSEHOLDERS & FUSEBLOCKS
Additional Information
Overall Dimension 4.94 Inch Length x 2.06 Inch Width x 7.36 Inch Height; Interrupt Rating 200 Kiloamp (Symmetrical), 10 Kiloamp (Symmetrical); Flammability Rating UL 94V0; Application 600 Volt AC/DC or Less Control System, Industrial Control, Individual C
Additional Information
Fuse Voltage Rating
600 Volt AC/DC
Fuse Type
Class H
Fuse Current Rating
31 to 60 Amp
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
H60060-3C
Model
H600
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
BARRIER
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.71
Carton
1
Uses, Certifications, and Standards
Approval
UL 4248, CSA C22.2, CE
You must have an account to view stock levels
These alternate items can be purchased instead of H600603C.
Jump To:

Similar Items

Similar items are close alternatives to H600603C, though they may not be 100% alike.

Fuse Block, Class H, 600V 60A, 3 Pole
  • Our Part #: HM600603CR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 4 ($614.40) ·
HM600603CR - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$153.60

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
There were no add-on items found for H600603C.

* All prices subject to change.