H250603C - 35-60A 3P 250V Box Lug Fuseblock

Edison Fuses

  • $60.28 (Each)
  • $60.28 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H250603C
Manufacturer
Edison Fuses
Manufacturer's Part Number
H25060-3C
Description
35-60A 3P 250V Box Lug Fuseblock
Fuse Block, Barrier Type; Thermoplastic Material; 14 to 2 Awg Copper, 12 to 2 Awg Aluminum Wire Size; Ul 4248, Csa C22.2, Ce Approval; 3 Pole(S); Box Lug Terminal Type; Class H Fuse Type; 31 to 60 Amp Fuse Current Rating; 250 Volt Fuse Voltage Rating
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
-
UPC/EAN/GTIN
051712146876
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.28 (Each)
Resources
Images
 
 
H250603C - Large Image
Attachments
 
 
H250603C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 to 2 AWG Copper, 12 to 2 AWG Aluminum
Poles
3 in
Terminal Type
BOX LUG
Material
Thermoplastic
Descriptions
Product Type
Fuse Block
Description
35-60A 3P 250V BOX LUG FUSEBLOCK
Commodity Description
FUSEHOLDERS & FUSEBLOCKS
Long Description
FUSE BLOCK, BARRIER TYPE; THERMOPLASTIC MATERIAL; 14 TO 2 AWG COPPER, 12 TO 2 AWG ALUMINUM WIRE SIZE; UL 4248, CSA C22.2, CE APPROVAL; 3 POLE(S); BOX LUG TERMINAL TYPE; CLASS H FUSE TYPE; 31 TO 60 AMP FUSE CURRENT RATING; 250 VOLT FUSE VOLTAGE RATING
Additional Information
Overall Dimension 4.125 Inch Length x 1.73 Inch Width x 4.25 Inch Height; Interrupt Rating 200 Kiloamp (Symmetrical), 10 Kiloamp (Symmetrical); Flammability Rating UL 94V0; Application 250 Volt AC/DC Control System, Industrial Control, Industrial Control
Additional Information
Fuse Voltage Rating
250 Volt
Fuse Current Rating
31 to 60 Amp
Fuse Type
Class H
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
H25060-3C
Model
H250
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
BARRIER
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Approval
UL 4248, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H250603C.
Jump To:

Similar Items

Similar items are close alternatives to H250603C, though they may not be 100% alike.

Fuse Block, Class H, 250V 60A, 3 Pole
  • Our Part #: HM250603CR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 4 ($404.84) ·
HM250603CR - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$101.21

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat