18444 - Rhino 1/2" White Vinyl

Dymo

  • $29.20 (Each)
  • $29.20 (Each)

  • $146.00 (Per 5)
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
18444
Manufacturer
Dymo
Manufacturer's Part Number
18444
Description
Rhino 1/2" White Vinyl
Vinyl Label, White, Black Legend Color, 5.5 M Length, 1/2 In Width, 178 MM Thickness
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121600 - Labels
UPC/EAN/GTIN
071701184443
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.20 (Each)
Carton
$146.00 (Per 5)
Resources
Images
 
 
18444 - Small Image
 
18444 - Large Image
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
Vinyl
Material, Color, and Finish
Background Color
White
Legend Color
Black
Backing Material
Vinyl
Dimensions and Weight
Length
5.5 m
Width
1/2 in
Thickness
178 mm
Descriptions
Product Type
Vinyl Label
Long Description
Vinyl Label, White, Black Legend Color, 5.5 m Length, 1/2 in Width, 178 mm Thickness
Features
DYMO Industrial labels are tough– jobsite tested and UL recognized. Labels won’t smear or fade and are built with industrial-strength adhesives to resist moisture, UV light and extreme temperatures. Whether you are labeling to OSHA, ISO and ANSI color standards or labeling in harsh conditions, DYMO Industrial labels have you covered. DYMO Industrial labels are designed to work exclusively with Rhino printers and to perform on a variety of surfaces. From textured surfaces to cables and wires, vinyl labels a
Short Description
3/8" White Vinyl Label, Black Legend, Vinyl, 5.5 m L
Special Features
Moisture, Chemical, and UV Resistant
extra long description
PERMANENT ACRYLIC ADHESIVE TYPE; VINYL MATERIAL; 5.5 METER; 1/2 INCH; INDOOR/OUTDOOR APPLICATION; 178 MICROMETER THICKNESS; WHITE BACKGROUND COLOR; THERMAL TRANSFER PRINTER TYPE; BLACK GRAPHIC COLOR; USED ON RHINO 6000 DYNAMOMETER; APPLICABLE STANDARD ROHS, UL 969, ANSI, OSHA, ISO
Description
RHINO 1/2" WHITE VINYL
Commodity Description
Markers & Marking Tapes
Additional Information
RoHS Compliant; Used On Rhino 6000 Dynamometer; Applicable Standard UL 969, ANSI, OSHA, ISO
Additional Information
Adhesive Material
Acrylic
Text/Graphic
Graphic
Standards Met
RoHS Compliant;UL Listed 969;ANSI;OSHA
package quantity
1 CT;5 PK
Graphic Color
BLACK
Printer Type
THERMAL TRANSFER
Manufacturer Information
sub brand
DYMO
Brand
Newell (Dymo)
Manufacturers Part Number
18444
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Permanent Acrylic Adhesive
Packaging
Weight per each
0.09
Carton
5
Uses, Certifications, and Standards
Application
Rhino 6000 Dynamometer;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 18444.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 18444.

Rhino 1/2IN White Vinyl- 12MM
  • Our Part #: PLVWHT12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 18444
  • Manufacturer: Newell (Dymo)
  • Find: Similar Items
  • Pkg Sizes: 5 ($146.00) ·
PLVWHT12 - Newell (Dymo)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.20

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 18444, though they may not be 100% alike.

Brady M21-500-595-WT Label Vinyl 0.
  • Our Part #: M21500595WT
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: M21-500-595-WT
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.56) ·
M21500595WT - Brady Worldwide, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$31.56

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat