1547 - Super-Safewy Conn Nema 5-15 15A/125V

Woodhead

  • $36.02 (Each)
  • $36.02 (Each)
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
1547
Manufacturer
Woodhead
Manufacturer's Part Number
1301410031
Description
Super-Safewy Conn Nema 5-15 15A/125V
Super-Safeway Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 3.25 In Length, #14 to #0 Awg Wire Size, Abrasion Resistant, Chemical Resistant, 113.398 G
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
786788703028 / 00786788703028
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.02 (Each)
Resources
Images
 
 
1547 - Large Image
 
1547 - Large Image
 
1547 - Large Image
Attachments
 
 
1547 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Terminal Type
Screw
Wire Size
#14 to #0 AWG
Material
Rubber (Super-Safeway Outer Housing);Stainless Steel (Face Screw);Nylon (Face Insert);Brass (Wire Saddle Clamp);Steel (Cord Clamp Screws)
Voltage Rating
125V
Poles
2
amperage rating
50
Material, Color, and Finish
Finish
Nickel Plated (Plug Blades and Connector Contacts);Zinc-plated (Cord Clamp Screw)
Color
Yellow
Dimensions and Weight
Length
3.25 in
Descriptions
Product Type
Super-Safeway Plug
Long Description
Super-Safeway Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 3.25 in Length, #14 to #0 AWG Wire Size, Abrasion Resistant, Chemical Resistant, 113.398 g
Short Description
Super-Safeway Plug, 15 A, 125 V, Yellow, 5-15r configuration
Special Features
Provide Exceptional Durability and Performance;Floating Blade Construction Provides Self-Alignment and a Better Mechanical and Electrical Connection Minimizing Wear and Heat Generation
extra long description
WOOD 1547 SUPER-SAFEWAY CONN NEMA 5
Description
SUPER-SAFEWY CONN NEMA 5-15 15A/125V
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Abrasion Resistant;Chemical Resistant
package quantity
10 CT;5 PK
Standards Met
UL File No.: E10176;CSA File No.: LR6837
Made in USA
yes
Manufacturer Information
Brand
Woodhead
Manufacturers Part Number
1301410031
GTIN
00786788703028
UPC
786788703028
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
CONNECTOR
Packaging
Weight
113.398 g
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 5-15R
Application
Industrial
environmental conditions
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1547.
Jump To:

Similar Items

Similar items are close alternatives to 1547, though they may not be 100% alike.

Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Tem...
  • Our Part #: 1547
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1547
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($515.60) ·
1547 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.78

Each

QTY:
Each
Add
Connector Nema 5-15, Perma-Link Industrial Grade Yellow Wiring Device, Straight ...
  • Our Part #: 1610C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1610-C
  • Manufacturer: Ericson MFG
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1610C - Ericson MFG

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Straight Blade Devices, Female Connector Body, Elasto-Grip Dust Tight, Industria...
  • Our Part #: HBL1547
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL1547
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($556.90) ·
HBL1547 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$55.69

Each

QTY:
Each
Add
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Ma...
  • Our Part #: 1547
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1547
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($335.50) ·
1547 - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$33.55

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1547 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1547BRY Bryant Electric 00781786187054
1547 Eaton Wiring Devices 00040893630809
HBL1547 Hubbell Wiring Device-Kellems 00783585013039
1547 Leviton 00078477848142
1547 Legrand Pass & Seymour 00785007114126
1547 Woodhead 00786788703028

* All prices subject to change.

Begin Live Chat