MFX38X - 3"X 8' Flexible Aluminum Duct

DUN

  • $10.68 (Each)
  • $10.68 (Each)
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
MFX38X
Manufacturer's Part Number
MFX38X
Description
3"X 8' Flexible Aluminum Duct
Aluminum Duct, Ideal Applications Application, Gray Color, 8 FT Length, Aluminum Material, 10 Bulk PK Package Quantity, The Continuous Lock Seam Permits The Duct to Be Pulled Open, Compressed, Bent and Re-Bent Without Developing Leakage Special Features, Ul 2158A;Ul/Cul Listed Class 0 Standards Met, Round Duct Style, 2.01 Cu.FT Weight, 3 In Width
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
-
UPC/EAN/GTIN
060672133680
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.68 (Each)
Resources
Specifications Sheets
 
 
MFX38X - Specification Sheet
Images
 
 
MFX38X - Small Image
 
MFX38X - Large Image
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
Aluminum
Material, Color, and Finish
Color
Gray
Style
Round Duct
Dimensions and Weight
Length
8 ft
Width
3 in
Descriptions
Product Type
Aluminum Duct
Long Description
Aluminum Duct, Ideal Applications Application, Gray Color, 8 ft Length, Aluminum Material, 10 Bulk PK Package Quantity, The Continuous Lock Seam Permits The Duct to Be Pulled Open, Compressed, Bent and Re-Bent Without Developing Leakage Special Features, UL 2158A;UL/cUL Listed Class 0 Standards Met, Round Duct Style, 2.01 cu.ft Weight, 3 in Width
Special Features
The Continuous Lock Seam Permits The Duct to Be Pulled Open, Compressed, Bent and Re-Bent Without Developing Leakage
Short Description
Aluminum Duct, Aluminum, 8 ft, 10 Bulk PK
Description
3"X 8' FLEXIBLE ALUMINUM DUCT
Additional Information
Standards Met
UL/cUL Listed Class 0;UL 2158A
package quantity
10 Bulk PK
Manufacturer Information
Brand
DUNDAS - JAFINE
Manufacturers Part Number
MFX38X
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Packaging
Weight
2.01 cu.ft
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Ideal Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat