WH32100 - 60MM Phillips Screwdriver

Dottie

  • $6.57 (Each)
  • $6.57 (Each)

  • $65.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WH32100
Manufacturer
Dottie
Manufacturer's Part Number
WH32100
Description
60MM Phillips Screwdriver
Insulated Cushion Grip Phillips Screwdriver 0 X 60MM
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112832 - Socket attachments and accessories
UPC/GTIN
084705321004 / 00084705321004
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.57 (Each)
Standard Packaging
$65.70 (Per 10)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
60MM PHILLIPS SCREWDRIVER
Product Type
Insulated Phillips Screwdriver 0 X 60MM
Long Description
Insulated Cushion Grip Phillips Screwdriver 0 x 60mm
Manufacturer Information
Brand
Dottie
Manufacturers Part Number
WH32100
GTIN
00084705321004
UPC
084705321004
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
0.06
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat