W14134 - 1/4'' X 1-3/4'' Wedge Anchor

LH Dottie

  • $151.89 (Per 100)
  • $1.52 (Each)

  • $151.89 (Per 100)
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
W14134
Manufacturer
LH Dottie
Manufacturer's Part Number
W14134
Description
1/4'' X 1-3/4'' Wedge Anchor
Wedge Anchor, Steel, 1-3/4 In Length, Zinc Plated, Hex Head, 3/4 In Thread Length, 1/4 In Drill Size, Hex Drive, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002593003 / 00781002593003
Weight per unit
0.032 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.52 (Each)
Carton
$151.89 (Per 100)
Resources
Images
 
 
W14134 - Small Image
 
W14134 - Large Image
 
W14134 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1-3/4
Diameter
1/4
Size
1/4 x 1-3/4
Descriptions
Product Type
Wedge Anchor
Long Description
Wedge Anchor, Steel, 1-3/4 in Length, Zinc Plated, Hex Head, 3/4 in Thread Length, 1/4 in Drill Size, Hex Drive, 0.03 lb
Features
Wedge Anchors can be Installed through the Fixture, Full Thread
Short Description
Wedge Anchor, Steel, 1-3/4 in, Zinc Plated
extra long description
DOTTIE W14134 1/4 X 1-3/4" Wedge An
Description
1/4'' X 1-3/4'' WEDGE ANCHOR
Special Features
Features: Wedge Anchors can be Installed through the Fixture, Full Thread
Additional Information
Head Type
Hex
Drive Type
Hex
Thread Length
3/4 in
Drill Size
1/4 in
package quantity
100 PK;600 CT
Bolt Size
1/2 x 2-3/4
Thread Size
1/4-20
Thread Type
Full
included
Washer And Nut
Manufacturer Information
Manufacturers Part Number
W14134
Brand
LH DOTTIE
GTIN
00781002593003
UPC
781002593003
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Full Thread Wedge Anchor
Availability
minimum qty
100
Packaging
Weight
0.03 lb
Weight per each
0.032
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of W14134.
Jump To:

Similar Items

Similar items are close alternatives to W14134, though they may not be 100% alike.

1/4 X 1-3/4 SD1 Wedge Anchor Zinc Plated - Icc-Es Esr-2818 For Cracked & Un-Crac...
  • Our Part #: 6400J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6400J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($114.69) · 600 ($688.14) ·
6400J - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$114.69

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat