RMC1024112 - #10-24 X 1-1/2'' Phil/Slot RH Machine Screw

LH Dottie

  • $0.14 (Each)
  • $0.14 (Each)

  • $14.34 (Per 100)
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
RMC1024112
Manufacturer
LH Dottie
Manufacturer's Part Number
RMC1024112
Description
#10-24 X 1-1/2'' Phil/Slot RH Machine Screw
Machine Screw, Steel Material, 1-1/2 In. Length, #10-24 Thread Size, Round Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002558668 / 00781002558668
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.14 (Each)
Carton
$0.14 (Each)
Resources
Images
 
 
RMC1024112 - Small Image
 
RMC1024112 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#10-24 x 1-1/2 IN
Length
1-1/2
Descriptions
extra long description
DOTTIE RMC1024112 10-24 X 1-1/2 Rou
Long Description
Machine Screw, Steel material, 1-1/2 in. length, #10-24 thread size, Round head type, Zinc Plated Finish, Slotted/Phillips drive type
Special Features
Features: Invincibox upto 2 Inch
Product Type
10-24 X 1-1/2 Round Head Slotted/Phillips Machine Zin
Description
#10-24 X 1-1/2'' PHIL/SLOT RH MACHINE SCREW
Additional Information
Thread Size
#10-24
Head Type
Round
Drive Type
Slotted/Phillips
Thread Type
UNC
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
RMC1024112
GTIN
00781002558668
UPC
781002558668
Taxonomies, Classifications, and Categories
Type
MACHINE SCREW
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
1.15