MD5 - 7/16'' X 4'' Carbide Tipped Masonry Drill Bit

LH Dottie

  • $6.64 (Each)
  • $6.64 (Each)
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
MD5
Manufacturer
LH Dottie
Manufacturer's Part Number
MD5
Description
7/16'' X 4'' Carbide Tipped Masonry Drill Bit
Masonry Drill, 7/16 In. Bit Diameter, 4 In. Overall Length, 1/4 In. Shank Size, Straight Shank Type, Tip-Tungsten Carbide Material
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111543 - Masonry bit
UPC/GTIN
781002302254 / 00781002302254
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.64 (Each)
Resources
Images
 
 
MD5 - Large Image
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
Tip:Tungsten Carbide
Dimensions and Weight
Overall Length
4
Descriptions
Description
7/16'' X 4'' CARBIDE TIPPED MASONRY DRILL BIT
Product Type
7/16 X 4" Masonry Drill Bit ( Carbide Tip )
extra long description
DOTTIE MD5 7/16 X 4" Masonry Drill
Special Features
Features: Tempered Body for Long Life, Slow Spiral, Suitable for Rotary or Percussion, For Brick, Concrete, Tile, Slate and Cinder Block
Long Description
Masonry Drill, 7/16 in. bit diameter, 4 in. overall length, 1/4 in. shank size, Straight shank type, Tip-Tungsten Carbide material
Additional Information
Shank Size
1/4
Shank Type
STRAIGHT
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002302254
UPC
781002302254
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Masonry Drill
Packaging
Weight per each
0.15