MBBZ516114 - 5/16''-18 X 1-1/4'' Silicon Bronze HH Tap Bolt

LH Dottie

  • $1.82 (Each)
  • $1.82 (Each)

  • $182.30 (Per 100)
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
MBBZ516114
Manufacturer
LH Dottie
Manufacturer's Part Number
MBBZ516114
Description
5/16''-18 X 1-1/4'' Silicon Bronze HH Tap Bolt
Hex Head Tap Bolt, Silicon Bronze Material, 1-1/4 In. Length, 5/16 In. Diameter, Full Thread, 1/2 In. Head Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
781002583110 / 00781002583110
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.82 (Each)
Carton
$182.30 (Per 100)
Resources
Images
 
 
MBBZ516114 - Large Image
 
MBBZ516114 - Small Image
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
Silicon Bronze
Dimensions and Weight
Length
1-1/4
Diameter
5/16
Size
5/16 x 1-1/4
Descriptions
Description
5/16''-18 X 1-1/4'' SILICON BRONZE HH TAP BOLT
Product Type
5/16 X 1-1/4 Hex Head Cap Screws Silicon Bronze
extra long description
DOTTIE MBBZ516114 5/16 X 1-1/4 Hex
Long Description
Hex Head Tap Bolt, Silicon Bronze material, 1-1/4 in. length, 5/16 in. diameter, Full thread, 1/2 in. head size
Special Features
Features: It will not Corrode, Harder than Brass and has a High Resistance to Extreme Temperatures
Additional Information
Head Size
1/2
Head Type
Hex
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
MBBZ516114
GTIN
00781002583110
UPC
781002583110
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Tap Bolt
Packaging
Weight per each
3.9
Carton
100
Uses, Certifications, and Standards
Application
MARINE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat