LAG143 - 1/4'' X 3'' Hex Head Lag Screw

LH Dottie

  • $0.47 (Each)
  • $0.47 (Each)

  • $46.91 (Per 100)
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
LAG143
Manufacturer
LH Dottie
Manufacturer's Part Number
LAG143
Description
1/4'' X 3'' Hex Head Lag Screw
Lag Screw, Steel, Hex Head, 3 In Length, Zinc Plated, 1/4 In Diameter, 7/16 In Drive Size, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161520 - Hexagonal head screw
UPC/GTIN
781002585084 / 00781002585084
Weight per unit
0.037 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.47 (Each)
Carton
$46.91 (Per 100)
Resources
Images
 
 
LAG143 - Small Image
 
LAG143 - Large Image
 
LAG143 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3 in
Diameter
1/4 in
Size
1/4 x 3
Descriptions
Product Type
Lag Screw
Long Description
Lag Screw, Steel, Hex Head, 3 in Length, Zinc Plated, 1/4 in Diameter, 7/16 in Drive Size, 0.04 lb
Short Description
Lag Screw, Steel, Zinc Plated, 3 in, 1/4 in
Features
Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small
extra long description
DOTTIE LAG143 1/4 X 3 Hex Head Lag
Description
1/4'' X 3'' HEX HEAD LAG SCREW
Special Features
Features: Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small
Additional Information
Head Style
Hex
Drive Type
Hex
Drive Size
7/16 in
package quantity
100 CT
Head Size
7/16
Head Type
Hex
Thread Size
1/4
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
LAG143
GTIN
00781002585084
UPC
781002585084
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Lag Screw
Packaging
Weight
0.04 lb
Weight per each
0.037
Carton
100
Uses, Certifications, and Standards
Application
Brick, Concrete, Mortar, Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LAG143.
Jump To:

Similar Items

Similar items are close alternatives to LAG143, though they may not be 100% alike.

1/4 X 3 Hex Lag Bolt Zinc Plated
  • Our Part #: 14X3HLBZJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 14X3HLBZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 50 ($19.20) · 300 ($115.20) ·
14X3HLBZJ - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.20

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat